Shop All Computer Power Supplies
Black Box
Power Adapter, 100 240 Vac To 12 Vdc, Fl
Mfr # PS012
Zoro # G0650372
product price: $20.59
/ea
$20.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards CE Approval
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Black Box
- MFR # PS012
- Zoro # G0650372
- UPC # 822088112587
- Country of Origin Unknown
- Category Computer Power Supplies
Details
Item | Power Supply |
Standards | CE Approval |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOUNTY HUNTER Tracker IV Metal Detector (TK4GWP1)
- MONOPRICE USB-C Female to USB-A Male_ 3.1 Gen 2 Adapter (35254)
- ILC Replacement for NEC Np16lp Lamp & Housing (NP16LP LAMP & HOUSING NEC)
- ILC Replacement for Telemotive Bt10kp-0 (BT10KP-0 TELEMOTIVE)
- BLACK BOX Din Rail Power Supply 240 Watts, 48 Vd (SDR-240-48)
- BLACK BOX Din Rail Power Supply, 40 Watts, 48 Vdc (MDR-40-48)
- BLACK BOX Din Rail Power Supply 40W, 24Vdc (MDR-40-24)
- ROCK PAINT & HANDY ART Rock Paint & Handy Art RPC214722 1 gal Little Masters Washable Tempera Paint; Pink (RPC214722)
- PLUGABLE TECHNOLOGIES Plugable Technologies USB-AUDIO 3.5 mm USB Audio Adapter with Two Audio Ports (USB-AUDIO)
- TECHNICAL PRO Technical Pro DB30 1U Rack Mount dB Display with 8 outlet power supply (DB30)
- SANOXY AC Power Cord Cable compatible with PS2 PS3 PS4 Slim / Super Slim (SANOXY-CABLE118)
- Black Box Computer Power Supplies