Shop All Media Converters & Data Adapter Kits
Black Box
Plug-In 10/100Tx-100Fx Sc Med Conv For L
Mfr # LBMC300-MMSC
Zoro # G0391582
product price: $226.99
/ea
Free Shipping & Returns
$226.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards CE Approval
- Voltage 100 to 240V AC
- Operating Humidity 5 to 95%, Noncondensing
- Operating Temperature 32 to 113°F
- Connectors (1) RJ45; (1) SC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Black Box
- MFR # LBMC300-MMSC
- Zoro # G0391582
- UPC # 822088106197
- Country of Origin Unknown
- Category Media Converters & Data Adapter Kits
Dimensions
Dimensions | 0.9 in x 4.3 in x 3.2 in |
Details
Item | Media Converter |
Standards | CE Approval |
Voltage | 100 to 240V AC |
Operating Humidity | 5 to 95%, Noncondensing |
Operating Temperature | 32 to 113°F |
Connectors | (1) RJ45; (1) SC |
Power Consumption | 1.92 W |
Storage Temperature | 14 to 158°F |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUNCTIONAL DEVICES-RIB Track Mount Relay, 15A, SPDT (RIBMH1C)
- KABLE KONTROL Chewsafe® Pet Chewing Resistant Cord Cover - 10 Ft length (CS10-1)
- SQUARE D Terminal Blocks, 30 A, 26 AWG, 10 AWG (NSYTRV42WH)
- PROJEX Tap 3Outlet Electrical P (FA-112-5/05PRJ)
- BLACK BOX 1 Port Usb To Usb Isolator (4Kv) (SP387A)
- BLACK BOX Compact Media Converters, 100Base-Tx/100 (LHC008A-R3)
- BLACK BOX Flexpoint 1000-Mbps Fiber-To-Fiber Mode (LMC1001A)
- BLACK BOX 10/100/1000 St Media Converter Us Ps (LMC4001A)
- BLACK BOX 10/100/1000Bt 1000Bx Sfp (LMC4000A)
- BLACK BOX Extend Copper Network 60 Km Via Fiber . (LHC210A)
- BLACK BOX Copper To Fiber Media Converter Chassis - 2U 14-Slot (LHGC-RACK)
- Black Box Media Converters & Data Adapter Kits