Shop All Voice & Data Patch Panels
Black Box
Patch Panel Hinge Kit - 3U (5.25 Inch H)
Mfr # RMT013
Zoro # G0357687
product price: $41.19
/ea
$41.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 5.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Black Box
- MFR # RMT013
- Zoro # G0357687
- Country of Origin Unknown
- Category Voice & Data Patch Panels
Dimensions
Height | 5.25 in |
Details
Item | Patch Panel Hinge Kit |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 50A Hospital Locking Plug 2P 3W 250VAC GY (HBL25515)
- BRYANT Bryant 4925W Toggle Switch, Double Pole, Double Throw, 20A, 120/277V AC, White (4925W)
- SQUARE D Control Transformer, 200 VA, Not Rated, 80°C, 120V AC, 277V AC (9070T200D4)
- EATON BUSSMANN Plug Fuse, S Series, Time-Delay, 15A, 125V AC, Indicating, 10kA at 125V AC, 4 PK (S-15)
- BLACK BOX Panel-Mount Usb Coupler, Type A Type B, (FMT1050)
- BLACK BOX Fiber Patch Panel (FOPP50-12V-3U)
- BLACK BOX Cat5E Feed-Through Patch Panel, Shielded (JPM806A-R2)
- BLACK BOX Cat5E Patch Panel 24 Port (JPM5E24A)
- ICC PATCH PANEL, CAT 6, FEED-THRU 48-P, 2RMS (ICMPP48CP6)
- ALLEN TEL Patch Panel Hinged Wall Mount Bracket, 1 RU (AT55HM-1)
- ALLEN TEL Versatap Patch Panel, 48-Port, 3 RU (ATPNL-48)
- Black Box Voice & Data Patch Panels