Shop All Cable Ties
Black Box
Patch Cable Management Panels, 2U w/ (
Mfr # 37804-R2
Zoro # G0384950
product price: $51.99
/ea
$51.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 19 in
- Features Heavy-gauge aluminum construction; Fits Premier Aluminum Distribution Racks; Conceal and protect cables; Large grommeted holes provide easy pass-through for cables; Latches hold and separate wiring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Black Box
- MFR # 37804-R2
- Zoro # G0384950
- UPC # 822088000709
- Country of Origin Unknown
- Category Cable Ties
Dimensions
Length | 19 in |
Details
Item | Cable Manager |
Features | Heavy-gauge aluminum construction; Fits Premier Aluminum Distribution Racks; Conceal and protect cables; Large grommeted holes provide easy pass-through for cables; Latches hold and separate wiring |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Industrial Snap Action Switch, Panel Mount, Plunger, Roller Actuator, SPDT (Z-15GQ22-B7-K)
- TORK Electronic Timer, 7 Days, SPST (EW101B)
- RACO Electrical Box, 45 cu in, Masonry Box, 2 Gang, Steel, Rectangular (696)
- FUNCTIONAL DEVICES-RIB Track Mount Relay, 15A, SPDT (RIBMU1C)
- BLACK BOX Cable Ties, 100-Pack, Long, 14.5In (36.8 (FT8130A)
- PANDUIT 7-29/32" L, 0.19" W, Black Plastic Cable Tie, Thickness: 3/64" (PLC2S-S10-M0)
- PANDUIT 20.5" L Extra Heavy Duty Cable Tie PK 100 (MLT6S-CP316)
- ELECTRIDUCT Hook and Loop Wrap 12" Cable Ties- 5pcs- Yellow (CT-VW-12-5-BK)
- PANDUIT Cable Tie, Lh, 14.5in, Nat, PK250 (PLT4H-TL)
- PANDUIT 8.7" L Heavy Duty Cable Tie BK PK 250 (BT2LH-TL0)
- MALCO Malco TY6 High Leverage Tie Tool for Tightening and Cutting Cable Ties , Black, 8 1/2 in (TY6)
- Black Box Cable Ties