Shop All Voice & Data Patch Panels
Black Box
Panel-Mount Usb Coupler, Type A Type B,
Mfr # FMT1050
Zoro # G0370637
product price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Adapter: ABS Thermoplastic; Bezel: Zink Alloy
- Connector A Type/Gender (1) USB Type-A
- Humidity 10 to 90% RH
- Connector B Type/Gender (1) USB Type-B
- Operating Temperature -40 to 154°F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Black Box
- MFR # FMT1050
- Zoro # G0370637
- UPC # 822088049715
- Country of Origin Unknown
- Category Voice & Data Patch Panels
Details
Item | USB Coupler |
Material | Adapter: ABS Thermoplastic; Bezel: Zink Alloy |
Connector A Type/Gender | (1) USB Type-A |
Humidity | 10 to 90% RH |
Connector B Type/Gender | (1) USB Type-B |
Operating Temperature | -40 to 154°F |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE SEA SYSTEMS Busbar, 200A, 48V DC (2019)
- DUROMAX 25 ft. 12 Gauge Triple Tap 100% Copper SJTW Heavy Duty Lit Extension Power Cord (XPC12025C)
- HUBBELL WIRING DEVICE-KELLEMS Four-Gang Pedestals (FR480BKA)
- 3M Female Disconnect, Red, 22-18AWG, PK1000 (MNU18-250DFIK)
- BLACK BOX Fiber Patch Panel (FOPP50-12V-3U)
- BLACK BOX Cat5E Patch Panel 24 Port (JPM5E24A)
- BLACK BOX Cat5E Feed-Through Patch Panel, Shielded (JPM806A-R2)
- PANDUIT Patch Panel, Mini-Com, Rack Mt, 24 Port (CPPL24WBLY)
- PANDUIT Patch Panel, Cat 6, Rack Mt, 24 Port (DP24688TGY)
- EVERCOAT Marine Match N Patch Gelcoat Repair Kit (EV310425)
- WIEGMANN PERF PANEL(JIC B SERIES) 12.8X6.8 CS-WHT (P1408PP)
- Black Box Voice & Data Patch Panels