Shop All Voice & Data Patch Cords
Black Box
Om2 50-Micron Multimode Fiber Optic Patch Cable - Ofnr Pvc, Sc-Lc,
Mfr # FOCMR50-003M-SCLC-OR
Zoro # G9845616
product price: $42.99
/ea
$42.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Connector Type - Patch Cord (1) SC; (1) LC
- Transmission Speed 1 Gbps over 600 m at 850 nm
- Core Dimension - Fiber Optic Cable 50 µm
- Standards ISO/IEC 11801: Type OM2 fiber;IEC 60793-2-10; Type A1a.1 fiber; TIA 492AAAB
- Clad Dimension 125 µm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Black Box
- MFR # FOCMR50-003M-SCLC-OR
- Zoro # G9845616
- Country of Origin Unknown
- Category Voice & Data Patch Cords
Dimensions
Core Dimension - Fiber Optic Cable | 50 µm |
Clad Dimension | 125 µm |
Bandwidth | Intermediate performance EMB: 510 MHz/km at 850 nm; Legacy performance EMB: 500 MHz/km at 850 nm; 500 MHz/km at 1300 nm |
Details
Connector Type - Patch Cord | (1) SC; (1) LC |
Transmission Speed | 1 Gbps over 600 m at 850 nm |
Standards | ISO/IEC 11801: Type OM2 fiber;IEC 60793-2-10; Type A1a.1 fiber; TIA 492AAAB |
Item | Fiber Optic Patch Cable |
Temp. Range | -76 to 185°F |
Attenuation | 2.6 dB/km at 850 nm; 0.6 dB/km at 1300 nm |
Jacket Type | OFNR |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, H Class, NON Series, Fast-Acting, 200A, 250V AC, Non-Indicating (NON-200)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, 14.3 cu in, Floor Box, 3 Gang, PVC, Rectangular (PFBRG3)
- MONOPRICE Ethernet Cable, Cat 6, Blue, 100 ft. (9794)
- POWER FIRST 12-10 AWG Non-Insulated Ring Terminal 1/4" Stud PK50 (24C842)
- BLACK BOX 10-Gigabit Multimode, 50-Micron Fo Patch (EFNT010-002M-SCLC)
- BLACK BOX Slim-Net Cat6A 28-Awg 500-Mhz Stranded Ethernet Patch Cable - (C6APC28-GN-07)
- BLACK BOX Slim-Net Cat6A 28-Awg 500-Mhz Stranded Ethernet Patch Cable - (C6APC28-GN-15)
- BLACK BOX 10 Gig Optimized Fiber Patch Lc/Lc, 3M (EFNT010-003M-LCLC)
- BLACK BOX Slim-Net Cat6A 28-Awg 500-Mhz Stranded Ethernet Patch Cable - (C6APC28-GN-10)
- BLACK BOX Singlemode Fiber Patch Cable, Pvc Sc-Sc (C6PC70-OR-20)
- SWE-TECH 3C Cat5e White Copper Ethernet Cable, Stranded, UTP, POE Compliant, Pullbox, 1000ft (FWT10X6-091SH)
- Black Box Voice & Data Patch Cords