Shop All Wall Plates
Black Box Network Services
Black Box Network Services FMT1000 Panel-Mount Bezel; Keystone Opening - Silver
Mfr # FMT1000
Zoro # G104056542
product price: $20.89
/ea
$20.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Black Box Network Services
- MFR # FMT1000
- Zoro # G104056542
- Country of Origin China
- Category Wall Plates
Description
Features
- Build custom couplers. If your application changes, just pop in a different snap fitting
- Build connectors into your equipment, panels, and faceplates
- Accepts GigaStation2 Snap Fittings
- F-Connector Snap Fittings
- Blank Snap Fittings
- BNC Snap Fittings
- S-Video Snap Fittings
- ST Adapter Snap Fittings
- SC Simplex Snap Fittings
- MT-RJ Snap Fittings
- LC Snap Fittings
- Stainless Steel Keystone Wallplates WP370, etc
- Color: Silver
- Weight: 0.03 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C2G Rj45 Cat6 Modular Plug For Round Solid/Stranded Cable Multipack, PK100 (00890)
- EDWARDS SIGNALING Class 2 Transformer, 20 VA @ 8V AC, 30 VA @ 16V AC, 30 VA @ 24 V AC, Not Rated, Not Rated, 120V AC (598)
- KILLARK Sealing Compound, 4 Oz (SC-4OZ)
- WIEGMANN Louver Plate Kit, 7.87 in. Hx7.5 in. W (WAVK0606)
- HUBBELL Rocker Wall Plates and Box Cover, Number of Gangs: 3 Stainless Steel, Brushed Finish, Silver (SS263)
- FAITH Wall Plate, Number of Gangs: 2-Gang Plastic, White (SWP2-WH-10)
- MULBERRY Number of Gangs: 1 Steel, Semi-Gloss Finish, White (76701)
- WESTEK White 1-Gang 3-Port Data Jack Wall Plate, 10PK (TWBLNK3W-10)
- MULBERRY Number of Gangs: 4 Cold-Rolled Steel, Wrinkle Finish, White (85074)
- LUTRON Designer Wall Plates, Number of Gangs: 1 Satin Finish, Biscuit (SC-1-BI)
- HUBBELL WIRING DEVICE-KELLEMS WALLPLT, M-SIZE, 2-G, 1) DUP 1) DEC, BR (PJ826)
- Black Box Network Services Lighting Controls