Shop All Voice & Data Patch Cords
Black Box Network Services
Black Box Network Services C6APC28-BL-10 Slim-Net CAT6A 28AWG 500MHz UTP Snagless Patch Cable; Blue - 10 ft.
Mfr # C6APC28-BL-10
Zoro # G503736250
product price: $24.39
/ea
$24.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Black Box Network Services
- MFR # C6APC28-BL-10
- Zoro # G503736250
- UPC # 821455550168
- Country of Origin China
- Category Voice & Data Patch Cords
Description
28-AWG Ethernet patch cables save space and reduce clutter in crowded telecom rooms and high-density data centers. With a diameter of only .161", this 28-AWG cable is almost half the size of a typical 24-AWG cable. When you calculate the physical cable area in bundles and in patching connections, you'll actually save more than 50% space when compared to traditional cables.
Because there's more space between patched 28-AWG cables, there's more space for fingers when doing installs and MACs. A side benefit is improved air flow and port visibility.
Features- Smaller diameter means easier cable handling
- Improve cable management
- Improve air flow
- Strain-relief boot with tab protects cables
- Acr: 100 MHz 24.4 dB/100 m, 250 MHz 5.3 dB/100 m
- Processor / Type: 100 MHz 27.8 dB/100 m, 250 MHz 19.8 dB/100 m, 500 MHz 13.8/100 m
- Delay Skew: 1-10 MHz 40 +/- 10 nS/100 m
- Frequency: 500 MHz
- Impedance: 100 ± 15 ohms
- Insertion Loss (Maximum): 100 MHz 19.8 dB/100 m, 250 MHz 32.8 dB/100 m, 500 MHz 48.9 dB/100 m
- NEXT: 100 MHz 44.3 dB/100 m, 250 MHz 38.3 dB/100 m, 500 MHz 33.8 dB/100 m
- Pair-to-Ground Capacitance: 330 pF/100 m max.
- Propagation Delay: 250 MHz 535.5 ns/100 m max.
- PS-ACR: 100 MHz 22.4 dB/100 m, 250 MHz 3.3 dB/100 m
- PS-ACRF: 100 MHz 24.8 dB/100 m, 250 MHz 16.8 dB/100 m, 500 MHz 10.8 dB/100 m
- PS-NEXT: 100 MHz 42.3 dB/100 m, 250 MHz 36.3 dB/100 m, 500 MHz 31.8 dB/100 m
- Resistance: 22.3 ohms/100 m
- Return Loss: 100 MHz 19.0 dB/100 m, 250 MHz 15.6 dB/100 m, 500 MHz 13 dB/100 m
- Conductor Gauge: 28 AWG, stranded bare copper, UTP
- Size: 10'
- Weight: 0.28 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Split Wire Loom Tubing (Polyethylene)- 1.5" x 100ft- White (WL-ED-PE-150-100-WT)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R OR (IG5262)
- NVENT HOFFMAN U-Connector, Comm, Steel, 4in. H x 4in. L (F44GUC)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2 in., Red (SHC1015)
- BELKIN Network Cable - Bare Wire - Bare Wire - 1000 Ft - Utp - ( Cat 5E ) - (A7L504-1000-ORG)
- ERICSON CRDST 12/3 SOW 50FT 1510-PW6P/1610-CW6P (1510PW6P123B)
- STEREN Cat6 Patch Cord Snagless UTP cULus Molde (308-907BL)
- MONOPRICE Ethernet Cable, Cat 6, Orange, 50 ft. (9863)
- HUBBELL PREMISE WIRING Ethernet Cable, Cat 6, Blue, 10 ft. (HC6B10)
- MONOPRICE Ethernet Cable, Cat 5e, White, 14 ft. (139)
- MONOPRICE Ethernet Cable, Cat 5e, Yellow, 3 ft. (2135)
- Black Box Network Services Voice & Data Patch Cords