Shop All Data & Ethernet Cables
Black Box Network Services
Black Box Network Services C6APC28-BL-05 5 ft. Slim-Net CAT6 500 MHz 28 AWG Stranded Ethernet Patch Cable - Blue
Mfr # C6APC28-BL-05
Zoro # G903912605
product price: $22.39
/ea
$22.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Black Box Network Services
- MFR # C6APC28-BL-05
- Zoro # G903912605
- UPC # 822088126898
- Country of Origin China
- Category Data & Ethernet Cables
Description
Features
- Save space in crowded telecom rooms and data centers
- 28-AWG cable is nearly half the diameter of 24-AWG cable
- Reduce clutter in high-density cabinets and racks
- Tested up to 500 MHz
- Smaller diameter means easier cable handling
- Improve cable management
- Improve air flow
- Strain-relief boot with tab protects cables
- Color: Blue
- Jacket: PVC
- Boot: Snagless
- Conductor: 28 AWG
- Frequency: 500 MHz
- Length: 5'
- Weight: 0.1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTOROLA Two Way Radio, 5 Channels, 151-155 MHz (RMM2050)
- MIGHTY MAX BATTERY 12V 10AH SLA Battery Replacement for Casil 12100 (ML10-12153711)
- MIGHTY MAX BATTERY 12V 5Ah F2 SLA Replacement Battery for Trailer Break Away Kit - 6PK (MAX3979549)
- DOUBLESIGHT Video Monitor, LCD, 7 in., 480p (DS-70U)
- CAROL Cable, Cat 6, 23 AWG, 100 ft, Blue (CR6.30.07)
- CAROL Cable, Cat 6, 23 AWG, 1000 ft, Gray (CR6.30.10)
- SANOXY RJ45 Splitter Adapter 1 to 2 Ways Dual Female Port CAT5/6/7 LAN Ethernet Cable Adapter (SANOXY-CABLE119)
- BESTLINK NETWARE Nylon Cable Tie 40lbs- 6", Clear, 100pk (220102CL)
- BESTLINK NETWARE Conductor Solid Security Wire 22/2- 1000Ft- Black (501301)
- BESTLINK NETWARE CAT8 S/FTP Ethernet Network Cable 24AWG 2GHz 40G- 0.5ft- Blue (100350BL)
- GENSPEED Cable, Cat 6, 23 AWG, 1000 ft, Yellow (7133802)
- Black Box Network Services Data & Ethernet Cables