Shop All Data & Ethernet Cables
Black Box Network Services
Black Box Network Services C6APC28-BL-02 2 ft. Slim-Net CAT6 500 MHz 28 AWG Stranded Ethernet Patch Cable - Blue
Mfr # C6APC28-BL-02
Zoro # G503912623
product price: $19.25
/ea
$19.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Black Box Network Services
- MFR # C6APC28-BL-02
- Zoro # G503912623
- UPC # 822088126867
- Country of Origin China
- Category Data & Ethernet Cables
Description
Features
- Save space in crowded telecom rooms and data centers
- 28-AWG cable is nearly half the diameter of 24-AWG cable
- Reduce clutter in high-density cabinets and racks
- Tested up to 500 MHz
- Smaller diameter means easier cable handling
- Improve cable management
- Improve air flow
- Strain-relief boot with tab protects cables
- Color: Blue
- Jacket: PVC
- Boot: Snagless
- Conductor: 28 AWG
- Frequency: 500 MHz
- Length: 2'
- Weight: 0.09 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TYCON SYSTEMS 48V 240W DIN Rail Industrial Pwr Supply (PSDIN-48-240W)
- GARMIN DriveSmart 66 6in GPS with Built-In Bluetooth, Map Updates and Traffic Updates - Black (010-02469-00)
- ILC Replacement for Allen Bradley 1747-l553 Battery (1747-L553 BATTERY ALLEN BRADLEY)
- MIGHTY MAX BATTERY 12V 7.2AH SLA Battery for Verizon FiOS PX12072-HG - 2 Pack (ML7-12MP2368113046332)
- MICRO CONNECTORS Micro Connectors E12-003B-5 3 ft. CAT 8 SFTP Double Shielded RJ45 Snagless Ethernet Cable; Black - Pack of 5 (E12-003B-5)
- BESTLINK NETWARE Rackmount 19" Support Bar- 1U- Black (102219)
- SWE-TECH 3C Null Modem Cable, DB9 Male to DB9 Female, UL rated, 8 Conductor, 15 foot (FWT10D1-20215)
- FIVEGEARS Modular Adapter DB25m To RJ45 (FI719963)
- BESTLINK NETWARE CAT8 S/FTP Ethernet Network Cable 24AWG 2GHz 40G- 15ft- White (100360WT)
- MONOPRICE Voice and Data Patch Cord, Black, 14 ft L (41015)
- CABLE WHOLESALE CableWholesale 10D1-03206 Serial Extension Cable DB9 Male to DB9 Female RS-232 UL rated 9 Conductor 1:1 6 foot (10D1-03206)
- Black Box Network Services Data & Ethernet Cables