Shop All Fiber Optic Patch Cables
Black Box
Multimode Fiber Cable Ceramic, Pvc St-Mt
Mfr # CAT5EPC-006-GN
Zoro # G0560081
product price: $3.59
/ea
Sold in multiples of 3 for $10.77
$10.77
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type Stranded
- Connector Type - Patch Cord (1) RJ45 (Male); (1) RJ45 (Male); Snagless Connector
- Jacket Material - Wire and Cable PVC
- Standards TIA/EIA-568-C.2 Category 5e, CE, UL/cUL
- Frequency Up to 100 MHz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Black Box
- MFR # CAT5EPC-006-GN
- Zoro # G0560081
- UPC # 822088008590
- Country of Origin Unknown
- Category Fiber Optic Patch Cables
Details
Cable Type | Stranded |
Connector Type - Patch Cord | (1) RJ45 (Male); (1) RJ45 (Male); Snagless Connector |
Jacket Material - Wire and Cable | PVC |
Item | Ethernet Patch Cable |
Standards | TIA/EIA-568-C.2 Category 5e, CE, UL/cUL |
Frequency | Up to 100 MHz |
Shielded | No |
Attenuation (Maximum) | 22.5dB at 100MHz |
Return Loss | 19dB at 100MHz |
Jacket Type | CM |
Connector Plating | Gold Flash |
NEXT (Minimum) | 35.3dB at 100MHz |
Impedance | 100 +/-15 ohms |
PS-NEXT (Minimum) | 32.3 dB at 100MHz |
Conductor Gauge | 26 AWG |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, QO Series 15A, 1 Pole, 120/240V AC (QO115AFI)
- PANDUIT J-Pro Cable Support System Drop Wire and (JP2DW-L20)
- TRIPP LITE Power Cord, HD, L6-30P/R, 30A, 10AWG, 8ft (P041-008)
- MELTRIC DS9MC PLUG CAP LOCKING (DS9MC)
- BLACK BOX Qsfp+ 40G Direct Attach Cable, 1M (QSFP-H40G-CU1M-BB)
- BLACK BOX 20+4+2-Port Poe+ Gigabit Managed Switch (C6PC70S-YL-05)
- BLACK BOX Multimode Fiber Cable Ceramic, Pvc Sc-Sc (CAT5EPC-006-BL)
- BLACK BOX Multimode Fiber Cable Ceramic, Pvc Sc-Mt (CAT5EPC-006-YL)
- BLACK BOX 4-Post Open Rack - 22U 45.5Inh X 20.6Inw (C6PC70S-YL-20)
- BLACK BOX Snap-On Patch Cable Boot, 50-Pack, Gray (FMT721-SO-50PAK)
- DYNO DYNO: Network Cable-Cat6 EZ Pass RJ45 Connector , Gold plated , 50 pieces. unit price (DYN-900120)
- Black Box Fiber Optic Patch Cables