Shop All Fiber Optic Patch Cables
Black Box
Multimode Fiber Cable Ceramic, Pvc Sc-Sc
Mfr # CAT5EPC-006-BL
Zoro # G0559232
product price: $4.15
/ea
Sold in multiples of 3 for $12.45
$12.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type Stranded
- Connector Type - Patch Cord (1) RJ45 (Male); (1) RJ45 (Male); Snagless Connector
- Jacket Material - Wire and Cable PVC
- Frequency Up to 100 MHz
- Shielded No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Black Box
- MFR # CAT5EPC-006-BL
- Zoro # G0559232
- UPC # 822088008576
- Country of Origin Unknown
- Category Fiber Optic Patch Cables
Details
Cable Type | Stranded |
Connector Type - Patch Cord | (1) RJ45 (Male); (1) RJ45 (Male); Snagless Connector |
Jacket Material - Wire and Cable | PVC |
Item | Ethernet Patch Cable |
Frequency | Up to 100 MHz |
Shielded | No |
Standards | TIA/EIA-568-C.2 Category 5e, CE, UL/cUL |
PS-NEXT (Minimum) | 32.3 dB at 100MHz |
Impedance | 100 +/-15 ohms |
Conductor Gauge | 26 AWG |
Connector Plating | Gold Flash |
Return Loss | 19dB at 100MHz |
NEXT (Minimum) | 35.3dB at 100MHz |
Jacket Type | CM |
Attenuation (Maximum) | 22.5dB at 100MHz |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROL 18 AWG 2 Conductor Portable Cord 300V 50 ft. BK (01310)
- APC UPS System, 2200 VA, 8 Outlets, Rack, Out: 120V AC , In:120V AC (SMT2200RM2UC)
- HUBBELL WIRING DEVICE-KELLEMS Specification Grade Commercial Switch (CSB220I)
- WIEGMANN Carbon Steel Enclosure, 4 in H, 4 in W, 4 in D, NEMA 3R, Screw On (RSC040404)
- BLACK BOX 18 Laptop/Chromebook Cart w/ Tambour D (C6PC70-VT-03)
- BLACK BOX Premium Ceramic, Multimode, 62-5-Micron (EFN110-003M-STLC)
- BLACK BOX Unshielded - 100 Pack (C6EZUP-100PAK)
- ADD-ON This Is A 1M Lc (Male) To St (Male) Orange Duplex Riser-Rated Fiber (ADD-MODE-STLC6-1)
- AXIOM MANUFACTURING Axiom Lc/St Om3 Fiber Cable 5M (LCST10GA-5M-AX)
- ADD-ON This Is A 3M Lc (Male) To Lc (Male) Orange Duplex Riser-Rated Fiber (ADD-MODE-LCLC6-3)
- AXIOM MANUFACTURING Axiom Lc/Lc Os2 Fiber Cable 25M (LCLCSS9Y-25M-AX)
- Black Box Fiber Optic Patch Cables