Shop All Fiber Optic Patch Cables
Black Box
Multimode Fiber Cable Ceramic, Pvc Sc-Mt
Mfr # CAT5EPC-006-YL
Zoro # G0560057
product price: $2.95
/ea
Sold in multiples of 3 for $8.85
$8.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type Stranded
- Connector Type - Patch Cord (1) RJ45 (Male); (1) RJ45 (Male); Snagless Connector
- Jacket Material - Wire and Cable PVC
- Standards TIA/EIA-568-C.2 Category 5e, CE, UL/cUL
- Shielded No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Black Box
- MFR # CAT5EPC-006-YL
- Zoro # G0560057
- UPC # 822088073840
- Country of Origin Unknown
- Category Fiber Optic Patch Cables
Details
Cable Type | Stranded |
Connector Type - Patch Cord | (1) RJ45 (Male); (1) RJ45 (Male); Snagless Connector |
Jacket Material - Wire and Cable | PVC |
Item | Ethernet Patch Cable |
Standards | TIA/EIA-568-C.2 Category 5e, CE, UL/cUL |
Shielded | No |
Frequency | Up to 100 MHz |
Jacket Type | CM |
Impedance | 100 +/-15 ohms |
Return Loss | 19dB at 100MHz |
Attenuation (Maximum) | 22.5dB at 100MHz |
NEXT (Minimum) | 35.3dB at 100MHz |
Connector Plating | Gold Flash |
PS-NEXT (Minimum) | 32.3 dB at 100MHz |
Conductor Gauge | 26 AWG |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Straight Wireway, NEMA 1, Length 4 Ft, Gray (HS444NK)
- GARDNER BENDER Toggle Switch, SPDT, 20A, 125VAC, On/Off/On (GSW-117)
- IDEAL Tone Generator and Probe Kit (33-864)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1-1/2" Inside Diameter - 100' Length - Blue (HS369-S100-BLUE)
- BLACK BOX Snap-On Patch Cable Boot, 50-Pack, Gray (FMT721-SO-50PAK)
- BLACK BOX Multimode Fiber Cable Ceramic, Pvc Sc-Sc (CAT5EPC-006-BL)
- BLACK BOX 18 Laptop/Chromebook Cart w/ Tambour D (C6PC70-VT-03)
- BLACK BOX Premium Ceramic, Multimode, 62-5-Micron (EFN110-003M-SCLC)
- BLACK BOX 42U Climatecab W/ M6 Rails And 8000 Btu (C6PC70-BL-03)
- BLACK BOX 20+4+2-Port Poe+ Gigabit Managed Switch (C6PC70S-YL-05)
- ADD-ON This Is A 1M Lc (Male) To St (Male) Orange Duplex Riser-Rated Fiber (ADD-MODE-STLC6-1)
- Black Box Fiber Optic Patch Cables