Shop All Fiber Optic Patch Cables
Black Box
Multimode Fiber Cable Ceramic, Pvc Lc-Mt
Mfr # C6PC70-BL-10
Zoro # G0530882
product price: $9.49
/ea
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards TIA/EIA-568-C.2 CAT6, CE, UL/cUL
- Connector Type - Patch Cord (1) RJ45 (Male); (1) RJ45 (Male); Snagless
- Jacket Material - Wire and Cable PVC
- Cable Frequency Up to 550 MHz
- Impedance 100 +/-15 ohms
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Black Box
- MFR # C6PC70-BL-10
- Zoro # G0530882
- UPC # 822088073727
- Country of Origin Unknown
- Category Fiber Optic Patch Cables
Details
Standards | TIA/EIA-568-C.2 CAT6, CE, UL/cUL |
Connector Type - Patch Cord | (1) RJ45 (Male); (1) RJ45 (Male); Snagless |
Jacket Material - Wire and Cable | PVC |
Item | Ethernet Patch Cable |
Cable Frequency | Up to 550 MHz |
Impedance | 100 +/-15 ohms |
Jacket Type | CM |
NEXT | (Minimum) 38.3db at 250MHz, 33.1dB at 550MHz |
PS-NEXT | 36.3 dB at 250MHz, 31.2 dB at 550MHz |
Return Loss | 15.3dB at 250MHz, 2.98dB at 550MHz |
Attenuation | (Maximum) 39.4dB at 250 MHz, 62.1dB at 550MHz |
Shielding | UTP |
Conductor Type | Stranded |
Connector Plating Thickness | 50 microns |
Conductor Gauge | 24 AWG |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Replacement Coil, 120V AC (75D70646AF)
- L.H. DOTTIE L.H. Dottie 2'' Universal Strut Clamp, 50PK (SC200U)
- SUPCO Wire Connector, T1150C, PK100 (T1150C)
- NVENT HOFFMAN Hinged Cover Wiring Trough, Nema Type 12 (F88T60HC)
- BLACK BOX Premium Ceramic, Multimode, 62-5-Micron (EFN110-003M-STLC)
- BLACK BOX Qsfp+ 40G Direct Attach Cable, 1M (QSFP-H40G-CU1M-BB)
- BLACK BOX Unshielded - 100 Pack (C6EZUP-100PAK)
- BLACK BOX Multimode Fiber Cable Ceramic, Pvc Sc-Sc (CAT5EPC-006-BL)
- BLACK BOX Snap-On Patch Cable Boot, 50-Pack, Gray (FMT721-SO-50PAK)
- BLACK BOX 4-Post Open Rack - 22U 45.5Inh X 20.6Inw (C6PC70S-YL-20)
- BLACK BOX 18 Laptop/Chromebook Cart w/ Tambour D (C6PC70-VT-03)
- Black Box Fiber Optic Patch Cables