Shop All Fiber Optic Cable
Black Box
Mtp Om3 Fiber Optic Lgx Cassette (1) Mtp 24 To (24) Lc Type A
Mfr # FOCA20M3-1MP24-24LC
Zoro # G9616077
product price: $540.59
/ea
Free Shipping & Returns
$540.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type (1) MTP; (24) LC
- Dimensions 1.13 in x 5.1 in x 4.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Black Box
- MFR # FOCA20M3-1MP24-24LC
- Zoro # G9616077
- UPC # 822088082231
- Country of Origin Unknown
- Category Fiber Optic Cable
Dimensions
Dimensions | 1.13 in x 5.1 in x 4.1 in |
Details
Item | Fiber Optic LGX Cassette |
Connector Type | (1) MTP; (24) LC |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Cap, Blue, 300/400A Female Single Pole (HBLFCAPBL)
- EATON NEMA Fusible Str, Size 2,120V Coil, 1 Enc (ECN1821BJD-R63/D)
- LUMAPRO Extension Cord Reel with Hand Lamp No Receptacle Amps 0 Outlets 120VAC Voltage (436H01)
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPS-RK-SP Series, Time-Delay, 4A, 600V AC, Non-Indicating (LPS-RK-4SP)
- BLACK BOX Single-Mode, 9-Micron Duplex Fiber Optic (EFN310-001M-LCLC)
- BLACK BOX Fiber Optic Couplings (FOT128)
- BLACK BOX Fiber Optic Couplings, St St, 3/8In Diam (FOT110)
- BLACK BOX Single-Mode, 9-Micron Duplex Fiber Optic (EFN310-001M-STLC)
- ANCOR Safety Duplex Cable - 8/2 AWG - Red/Yellow - Flat - 100' (123910)
- TRIPP LITE Fiber Adapter, MMF, 62.5, LC-SC, 0.3m (N458-001-62)
- MONOPRICE Single Mode Fiber Optic Cable - LC/LC_ UL_ 9/125 Type_ Duplex_ Yellow_ (11843)
- Black Box Fiber Optic Cable