Shop All Transceivers
Black Box
Miniature Media Converter Power Tray Wit
Mfr # LHC018A-AC-R2
Zoro # G2412948
product price: $620.99
/ea
Free Shipping & Returns
$620.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards CE Approval
- Voltage 100 to 240V AC
- Cable Requirements Twisted pair: CAT5 or above, shielded or unshielded; Multimode fiber: 50-/125-µm or 62.5-/125-µm duplex; Single-mode fiber: 9-/125-µm duplex or single-strand
- Frequency 50/60 Hz
- Dimensions 2.3 in x 16.9 in x 9.2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Black Box
- MFR # LHC018A-AC-R2
- Zoro # G2412948
- UPC # 822088108375
- Country of Origin Unknown
- Category Transceivers
Dimensions
Dimensions | 2.3 in x 16.9 in x 9.2 in |
Details
Standards | CE Approval |
Voltage | 100 to 240V AC |
Cable Requirements | Twisted pair: CAT5 or above, shielded or unshielded; Multimode fiber: 50-/125-µm or 62.5-/125-µm duplex; Single-mode fiber: 9-/125-µm duplex or single-strand |
Frequency | 50/60 Hz |
Operating Temperature | -4 to 158°F |
Item | Rackmount Power Tray |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADESSO CyberTrack H6 4K USB Fixed Focus Webcam with Microphone, 3840 Pixels x 2160 Pixels, 8 Mpixels, Black (CYBERTRACKH6)
- QNAP Hdd Tray For Ts-932X, Ts-963X (TRAY-35-NK-BLK07)
- MONOPRICE 3.5mm S Plug to 3.5mm S Jack x2 Splitter (7204)
- DEWALT Reinforced Cable for USB-C, 10 ft. (131 1349 DW2)
- BLACK BOX Video Extender - Displayport, Rs-232, Audio, Usb 2.0, 4K, Extend 4K (UVX-DP-TP-100M)
- BLACK BOX Sfp Transceiver - 1.25-Gb, 850-Nm Multimode Fiber, 550-M, Lc (LFP441)
- BLACK BOX Rs-422/Rs-485 Industrial Din Rail Repeat (ICD107A)
- BLACK BOX Usb 3.0 Active Cable Extender 15 Feet (USB3ACE-15M)
- BLACK BOX Mediacento Ipx Hd Extender Transmitter - Hdmi-Over-Ip (VX-HDMI-HDIP-TX)
- BLACK BOX Sfp/1250 Ext Diag Mm 1310 Lc 2Km (LFP412)
- SCHNEIDER ELECTRIC WirelessHandyBoxKit, 0.87inMastDia, Green (ZBRM22A0)
- Black Box Transceivers