Shop All Media Converters & Data Adapter Kits
Black Box
Mini Displayport To Hdmi Male Adapter, 12In (30.5 Cm)
Mfr # ENVMDP-HDMI
Zoro # G0507557
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector A Type/Gender (1) Mini Displayport (Male)
- Connector B Type/Gender (1) HDMI (Female)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Black Box
- MFR # ENVMDP-HDMI
- Zoro # G0507557
- UPC # 822088058625
- Country of Origin Unknown
- Category Media Converters & Data Adapter Kits
Details
Item | Mini DisplayPort to HDMI Adapter Dongle |
Connector A Type/Gender | (1) Mini Displayport (Male) |
Connector B Type/Gender | (1) HDMI (Female) |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE GE 15 ft Extension Cord, 3 Outlet, White, 50554 (51962)
- STOPOUT Circuit Breaker Lockout, 120/240V AC, 2 Poles (KDD161)
- LEVITON Occupncy Univ Switch La (DOS02-1LT)
- 3M Butt Splice Connector, 16-14AWG, Blue, PK25 (MH14BCX)
- BLACK BOX Copper To Fiber Media Converter Chassis - 2U 14-Slot (LHGC-RACK)
- BLACK BOX Tx/Lx-Sm-Sc Ac 10 Km 1310 Nm (LGC011A-R2)
- BLACK BOX Compact Media Converters, 100Base-Tx/100 (LHC008A-R3)
- BLACK BOX Usb To Rs232 Opto-Isolated Converter (SP385A-R3)
- BLACK BOX 1 Port Usb To Usb Isolator (4Kv) (SP387A)
- BLACK BOX 10/100/1000 St Media Converter Us Ps (LMC4001A)
- BLACK BOX Lgc280 Series Gigabit Industrial Media Converter - Single-Mode Sc (LGC282A)
- Black Box Media Converters & Data Adapter Kits