Shop All Transceivers
Black Box
Mediacento Ipx Hd Extender Transmitter - Hdmi-Over-Ip
Mfr # VX-HDMI-HDIP-TX
Zoro # G2410881
Free Shipping & Returns
$299.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards CE Approval; FCC Certified
- Voltage 5V DC
- Operating Humidity 0 to 80% Relative Humidity
- Storage Temperature -4 to 140°F
- Amperage 3 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Black Box
- MFR # VX-HDMI-HDIP-TX
- Zoro # G2410881
- Country of Origin Unknown
- Category Transceivers
Dimensions
Dimensions | 1.26 in x 7.09 in x 3.86 in |
Details
Standards | CE Approval; FCC Certified |
Voltage | 5V DC |
Operating Humidity | 0 to 80% Relative Humidity |
Storage Temperature | -4 to 140°F |
Item | IPX HD Extender Transmitter |
Amperage | 3 A |
Power Consumption | 10.5 W |
Connector Type | Video Input: (1) Locking HDMI (Female);Ethernet Network Port: (1) RJ45 |
Maximum Resolution | 1080p |
Operating Temperature | 32 to 122°F |
Indicators | Status LEDs: Power (blue), Link (blue);Function Selection LEDs: EDID Update (blue), Video Profile Selection (Video or graphic mode) (blue) |
Audio | Supports high-definition audio (HD) 5.1/6.1/7.1 surround sound: Dolby TrueHD, DTS-HD Master Audio LPCM channels up to 7.1 channels 192 kHz |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Tilt TV Wall Mount, 32" to 70" Screen, 85 lb. Capacity (TLR-EC3211T)
- MOUNT-IT Dual Monitor Standing Desk Mount (MI-7904)
- KLEIN ELECTRONICS INC Scorpion„¢ Listen-Only Earpiece (Scorpion-3.5RT)
- ILC Replacement for Lincoln 1444 14.4v Powerluber Grease GUN Cordless Tool Battery (1444 14.4V POWERLUBER GREASE GUN CORDLESS TOOL BA)
- BLACK BOX Db9 Mini Converter (Usb To Serial), Usb/ (IC833A)
- BLACK BOX Video Extender - Displayport, Rs-232, Audio, Usb 2.0, 4K, Extend 4K (UVX-DP-TP-100M)
- BLACK BOX 1-Port T1/E1 Ethernet Network Extender K (LR0301A-KIT)
- BLACK BOX Sfp/1250 Ext Diag Mm 1310 Lc 2Km (LFP412)
- BLACK BOX Vdsl Poe Ethernet Extender Kit, Pse (LBPS01A-KIT)
- BLACK BOX Sfp Transceiver - 1.25-Gb, 850-Nm Multimode Fiber, 550-M, Lc (LFP441)
- ADD-ON Moxa Sfp-1Gsxlc-T Comp Taa Sfp Lc Xcvr (SFP-1GSXLC-T-AO)
- Black Box Transceivers