Shop All Transceivers
Black Box
Mediacento Ipx Hd Extender Receiver - Hdmi-Over-Ip
Mfr # VX-HDMI-HDIP-RX
Zoro # G2410461
product price: $299.99
/ea
Free Shipping & Returns
$299.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards CE Approval; FCC Certified
- Voltage 5V DC
- Storage Temperature -4 to 140°F
- Operating Temperature 32 to 122°F
- Connector Type Video Output: (1) HDMI (Female);Network Port: RJ45 Ethernet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Black Box
- MFR # VX-HDMI-HDIP-RX
- Zoro # G2410461
- UPC # 822088131489
- Country of Origin Unknown
- Category Transceivers
Dimensions
Dimensions | 1.26 in x 7.09 in x 3.86 in |
Details
Standards | CE Approval; FCC Certified |
Voltage | 5V DC |
Storage Temperature | -4 to 140°F |
Operating Temperature | 32 to 122°F |
Connector Type | Video Output: (1) HDMI (Female);Network Port: RJ45 Ethernet |
Operating Humidity | 0 to 80% Relative Humidity |
Power Consumption | 10.5 W |
Audio | Supports high-definition audio (HD) 5.1/6.1/7.1 surround sound: Dolby TrueHD, DTS-HD Master Audio LPCM channels up to 7.1 channels 192 kHz |
Item | IPX HD Extender Receiver |
Indicators | Status LEDs: Power (blue), Link (blue);Function Selection LEDs: EDID Update (blue);Video Profile Selection (Video or graphic mode) (blue) |
Amperage | 3 A |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for ABB 4944 026-4 Battery (4944 026-4)
- ILC Replacement for Verizon 35h00152-04m Battery (35H00152-04M BATTERY VERIZON)
- ILC Replacement for APC Back 1000 UPS Battery (BACK 1000 UPS BATTERY APC)
- JABRA Jabra Speak 750 Uc Usb Bt And Link370 (7700-409)
- BLACK BOX Video Extender - Displayport, Rs-232, Audio, Usb 2.0, 4K, Extend 4K (UVX-DP-TP-100M)
- BLACK BOX 1-Port T1/E1 Ethernet Network Extender K (LR0301A-KIT)
- BLACK BOX Sfp/1250 Ext Diag Mm 1310 Lc 2Km (LFP412)
- BLACK BOX Vdsl Poe Ethernet Extender Kit, Pse (LBPS01A-KIT)
- BLACK BOX Din Rail Repeaters w/ Opto-Isolation, (ICD103A)
- BLACK BOX Sfp/1250 Ext Diag Sm 1310 Lc 10Km (LFP413)
- ENET Cisco Compatible Sfp-10G-Sr-S - Functionally Identical 10Gbase-Sr (SFP-10G-SR-S-ENC)
- Black Box Transceivers