Shop All Server Switches & Adapters
Black Box
Mediacento Ipx Controller
Mfr # VSW-MC-CTRL
Zoro # G2411146
Free Shipping & Returns
$930.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Output Current 1.5 A
- Resolution Full HD (1920 x 1080); WUXGA (1920 x 1200 at Hz) maximum
- Dimensions 1.2 in x 6.1 in x 5.1 in
- Max. Distance 330 ft
- Connector Type (1) HDMI; (1) VGA; (2) RJ45; (2) USB 2.0,(1) DB9 RS-232 Console Port
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Black Box
- MFR # VSW-MC-CTRL
- Zoro # G2411146
- UPC # 822088072492
- Country of Origin Unknown
- Category Server Switches & Adapters
Dimensions
Dimensions | 1.2 in x 6.1 in x 5.1 in |
Details
Output Current | 1.5 A |
Resolution | Full HD (1920 x 1080); WUXGA (1920 x 1200 at Hz) maximum |
Max. Distance | 330 ft |
Connector Type | (1) HDMI; (1) VGA; (2) RJ45; (2) USB 2.0,(1) DB9 RS-232 Console Port |
Item | IPX Controller |
Output Voltage | 12V DC |
Input Voltage | 100 to 240V |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE ELECTRONICS 2A Power Supply, 900-4RL Board, 4 Relay Board w/ Integrated Logic (PS902-4RL)
- IOTA DLS-75 75 AMP POWER SUPPLY/CHARGER (IOTA) (DLS-75)
- EDIFIER M3200 34-Watt-RMS 2.1-Channel Audio Speakers with 16-Watt Subwoofer (4009976)
- BATTERY CLERK AJC® Yuasa NP2.8-12 12V 3.2Ah Sealed Lead Acid Battery (YUASA-NP2.8-12)
- BLACK BOX Standard Adapter Panel, Bronze Sleeves, (3) Duplex Sc Pairs, Beige (JPM451B)
- BLACK BOX Wall Mount Fiber Box 1 Adapter Panel (JPM399A-R2)
- UBIQUITI NETWORKS COMMERCIAL PoE Injector 24v 12W Gbit, POE2412WG (POE-24-12W-G)
- ADVANTECH 4-Port Modbus Gateway (EKI-1224-CE)
- PERLE SYSTEMS DBA0023C straightthru adapter (4007210)
- TYCON SYSTEMS 10-60V IN, 56V 70W OUT, GigE 4pr Pasv PoE Injector (TP-DC-1256G-VHP)
- ANTAIRA 1-Port RS-232/422/485 To Ethernet Device Server (STE-501C)
- Black Box Server Switches & Adapters