Shop All Transceivers
Black Box
Mediacento Ipx 4K Receiver - Hdmi, Usb, Serial, Ir, Audio
Mfr # VX-HDMI-4KIP-RX
Zoro # G2411030
product price: $500.99
/ea
Free Shipping & Returns
$500.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 5V DC
- Amperage 3 A
- Connector Type Video Output: (2) HDMI (Female); Serial Control Port (RS-232): (1) DB9 (Female); Video Input: (1) HDMI (Female); Network: RJ45; (2) 3.5-mm Jacks; Fiber: SFP; (1) USB Type-B F
- Storage Temperature -4 to 140°F
- User Controls Pushbuttons: Set/reset, function, video channel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Black Box
- MFR # VX-HDMI-4KIP-RX
- Zoro # G2411030
- UPC # 822088125525
- Country of Origin Unknown
- Category Transceivers
Dimensions
Dimensions | 1.25 in x 3.58 in x 7.34 in |
Details
Voltage | 5V DC |
Amperage | 3 A |
Item | IPX 4K Receiver |
Connector Type | Video Output: (2) HDMI (Female); Serial Control Port (RS-232): (1) DB9 (Female); Video Input: (1) HDMI (Female); Network: RJ45; (2) 3.5-mm Jacks; Fiber: SFP; (1) USB Type-B F |
Storage Temperature | -4 to 140°F |
User Controls | Pushbuttons: Set/reset, function, video channel |
Operating Temperature | 32 to 122°F |
Max. Data Transmission Distance | CATx: 328 ft; SFP: up to 30 km |
Indicators | LEDs: power, link, function, EDID, SFP, video profile selection |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY ML3-12 - 12V 3AH SLA Battery Replaces ES3-12 PW1203 (ML3-1265)
- CTA DIGITAL Security Wall Mount, Silver, 11" L (PAD-SWM)
- DURACELL Coppertop AA Alkaline Batteries Carded, 20PK (MN1500B20)
- CRUCIAL 250GB MX500 SATA 6Gb s SSD, CT250MX500SSD1 (CT250MX500SSD1)
- BLACK BOX 4 Port Usb 2.0 Extender Lan Or Direct Connect (IC408A-R2)
- BLACK BOX Din Rail Repeaters w/ Opto-Isolation, (ICD103A)
- BLACK BOX Db9 Mini Converter (Usb To Serial), Usb/ (IC833A)
- BLACK BOX Usb 1.1 Cat5 Extender, 1-Port (IC101A)
- BLACK BOX Sfp/155 Ext Diag Mm 1310 Lc 30Km (LFP402)
- BLACK BOX Sfp/1250 Ext Diag Mm 850 Lc 550M (LFP411)
- ENET Taa Compliant Cisco Compatible Sfp-10G-Sr++ - Functionally Identical (SFP-10G-SR++-ENC)
- Black Box Transceivers