Shop All Media Converters & Data Adapter Kits
Black Box
Lmc280 Series Fast Ethernet Industrial Media Converter - Single-Mode
Mfr # LMC282A
Zoro # G9886706
product price: $380.99
/ea
Free Shipping & Returns
$380.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards IEC60068-2 Shock, Free Fall, Vibration; CE, FCC
- Features Convert 10/100Base-T(X) to 100BaseFX; Auto-negotiation and auto-MDI/MDIX; Supports Ethernet to fiber port; DIN rail or wall mount; High reliability and rigid IP-30 housing Link fault pass through
- Humidity 5 to 95%, Noncondensing
- Overload Current Protection Yes
- Connectors (1) RJ45; (1) SC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Black Box
- MFR # LMC282A
- Zoro # G9886706
- UPC # 822088143079
- Country of Origin Unknown
- Category Media Converters & Data Adapter Kits
Dimensions
Wavelength (LED Source) | 1310nm |
Dimensions | 1.03 in x 2.76 in x 3.74 in |
Details
Item | Media Converter |
Standards | IEC60068-2 Shock, Free Fall, Vibration; CE, FCC |
Features | Convert 10/100Base-T(X) to 100BaseFX; Auto-negotiation and auto-MDI/MDIX; Supports Ethernet to fiber port; DIN rail or wall mount; High reliability and rigid IP-30 housing Link fault pass through |
Humidity | 5 to 95%, Noncondensing |
Overload Current Protection | Yes |
Connectors | (1) RJ45; (1) SC |
Switches | DIP-Switch 1 for LFP mode selection : (ON) enable / (OFF) disable; DIP-Switch 2 for Ethernet speed selection : (ON)10Mbps / (OFF) 10/100Mbps Auto-negotiate; DIP-Switch 3 for Ethernet full/half duplex selection : (ON) Half-duplex / (OFF) Full/Half-Duplex Auto-negotiate; DIP-Switch 4 for fiber full/half duplex selection : (ON) Half-Duplex / (OFF) Full-Duplex |
Max. Distance | 30 km |
Link Budget | 19 dB |
Power Consumption | 2.2 W |
Storage Temperature | -40 to 85°C |
Reverse Polarity Protection | Present on terminal block |
Filtering/Forwarding Rate | 10 Mbps: 14,880pps, 100Mbps: 148,800pps |
Operating Temperature | -40 to 70°C |
Switching Processing Type | Store-and-Forward |
Fiber Type | Single-mode |
Ethernet | IEEE 802.3 for 10Base-T; IEEE 802.3u for 100Base-TX and 100Base-FX; IEEE 802.3x for Flow control |
Indicators | Power Indicator Green: Power LED x 2; 10/100Base-T(X) RJ45 Port Indicator; Green for port Link/Act – (ON) Link up / (Blinking) Acting / (OFF) Link down; Amber for 100Mbps/10Mbps indicator – (ON) Link at 100Mbps / (OFF) Link at 10Mbps |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Cb Pocket Battery For Micrologic (S434206)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 8mm, PNP, NO (XS508B1PAM12)
- SENSORSWITCH Occupancy Sensor, PIR, 452 sq ft, White (CM 9)
- DAYTON 120VAC Non-Reversing Definite Purpose Contactor 1P 25A (6GNZ0)
- BLACK BOX Usb To Rs232 Opto-Isolated Converter (SP385A-R3)
- BLACK BOX 10/100Bt 100Bfx Mm 5K Sc Media Converter (LMC402A)
- BLACK BOX 10/100/1000 St Media Converter Us Ps (LMC4001A)
- BLACK BOX Lgc280 Series Gigabit Industrial Media Converter - Single-Mode Sc (LGC282A)
- BLACK BOX Extend Copper Network 60 Km Via Fiber . (LHC210A)
- BLACK BOX 10/100Bt 100Bfx Mm 5K St (LMC401A)
- ALLEN TEL Data Adapter Kit, 9-Pin DB, 8-Conductor, Female (ATDB9F-8)
- Black Box Media Converters & Data Adapter Kits