Shop All Media Converters & Data Adapter Kits
Black Box
Lgc280 Series Gigabit Industrial Media Converter - Single-Mode Sc
Mfr # LGC282A
Zoro # G9887710
product price: $330.99
/ea
Free Shipping & Returns
$330.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards IEC60068-2 Shock, Free Fall, Vibration; CE, FCC
- Voltage 12 to 48V DC
- Power Consumption 3.5 W
- Storage Temperature -40 to 185°F
- Indicators Power / Indicator - Green: Power LED x 2 Fault Indicator - Amber : Indicate power failure 10/100/1000Base-T(X) RJ45 Port Indicator - Green for port Link/Act. Amber for 100Mbps indicator 1000Base-X Port Indicator - Green for port Link/Act
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Black Box
- MFR # LGC282A
- Zoro # G9887710
- Country of Origin Unknown
- Category Media Converters & Data Adapter Kits
Dimensions
Frame Size Supported | 10240 Bytes |
Dimensions | 1.03 in x 3.74 in x 5.68 in |
Wavelength (LED Source) | 1310nm |
Details
Item | Media Converter |
Standards | IEC60068-2 Shock, Free Fall, Vibration; CE, FCC |
Voltage | 12 to 48V DC |
Power Consumption | 3.5 W |
Storage Temperature | -40 to 185°F |
Indicators | Power / Indicator - Green: Power LED x 2 Fault Indicator - Amber : Indicate power failure 10/100/1000Base-T(X) RJ45 Port Indicator - Green for port Link/Act. Amber for 100Mbps indicator 1000Base-X Port Indicator - Green for port Link/Act |
Ethernet | IEEE 802.3 for 10Base-T IEEE 802.3u for 100Base-TX IEEE 802.3ab for 1000Base-T IEEE 802.3z for 1000Base-X |
Fiber Type | Single-mode |
Link Budget | 10.5 dB |
Filtering/Forwarding Rate | 10 Mbps: 14,880pps, 100Mbps: 148,800pps, 1Gbps: 1,48Mpps |
Switches | Relay output function enable / disable by dip switch |
Connectors | (1) RJ45; (1) SC |
Max. Distance | 10 km |
Operating Temperature | -40 to 70°C |
Humidity | 5 to 95%, Noncondensing |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORDYNE 632183R 24" Thermocouple (632183R)
- SCHNEIDER ELECTRIC General Purpose Relay, 120V AC Coil Volts, Octal, 11 Pin, 3PDT (8501KPR13V20)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 40 to 200 psi, Standard Action (9013GHG2J58E)
- KILLARK Conduit Outlet Body, 1-1/2 In. (OT-5)
- BLACK BOX Lmc280 Series Fast Ethernet Industrial Media Converter - Single-Mode (LMC282A)
- BLACK BOX 10/100Bt 100Bfx Mm 5K St (LMC401A)
- BLACK BOX Mini Displayport To Hdmi Male Adapter, 12In (30.5 Cm) (ENVMDP-HDMI)
- BLACK BOX Flexpoint 1000-Mbps Fiber-To-Fiber Mode (LMC1001A)
- BLACK BOX 10/100Bt 100Bfx Sfp Media Converter Us P (LMC400A)
- BLACK BOX Compact Media Converters, 100Base-Tx/100 (LHC008A-R3)
- ALLEN TEL Data Adapter Kit, 9-Pin DB, 8-Conductor, Female (ATDB9F-8)
- Black Box Media Converters & Data Adapter Kits