Shop All KVM Switches
Black Box
Kvx Series Hdmi 4K Kvm Extender, Sh, Tx+Rx
Mfr # KVXLCH-100
Zoro # G0075246
product price: $600.99
/ea
Free Shipping & Returns
$600.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type Host Connection:Video Input: (1) HDMI (Female); Serial Control Port: (1) DB9 (Female); Link Port: (1) RJ45 (Female); USB: (1) USB Type-B (Female); Audio: (1) Line in; (1) Line out; Local Video Output: (1) HDMI (Female) Console Connection: Video Output: (1) HDMI (Female); Serial Control Port: (1) DB9 (Male); Link Port: (1) RJ45 (Female); USB: (4) USB Type-A (Female); Audio: (1) Mic In; (1) Speaker Out
- Input Voltage 5V DC
- Max. Resolution 3840x2160 @ 30Hz, 4K @ 30 Hz, 3008x1692 @ 60Hz(Mac), 2560x1600 @ 60Hz, 2560x1440 @ 60Hz, 2560x1440 @ 30Hz, 1920x1200 @ 60Hz, 1920x1080 @ 60Hz, 1680x1050 @ 60Hz, 1440x900 @ 60Hz(Mac), 1366x768 @ 60Hz, 1360x768 @ 60Hz, 1280x1024 @ 60Hz, 1280x800 @ 60Hz, 1280x768 @ 60Hz, 1152x864 @ 60Hz, 1024x768 @ 60Hz, 1024x600 @ 60Hz, 800x600 @ 60Hz
- Height Receiver: 0.83 in; Transmitter: 0.83 in
- Housing Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Black Box
- MFR # KVXLCH-100
- Zoro # G0075246
- Country of Origin Unknown
- Category KVM Switches
Dimensions
Height | Receiver: 0.83 in; Transmitter: 0.83 in |
Width | Receiver: 3.27 in; Transmitter: 3.27 in |
Depth | Receiver: 7.09 in; Transmitter: 7.09 in |
Details
Item | KVM Extender Kit |
Connector Type | Host Connection:Video Input: (1) HDMI (Female); Serial Control Port: (1) DB9 (Female); Link Port: (1) RJ45 (Female); USB: (1) USB Type-B (Female); Audio: (1) Line in; (1) Line out; Local Video Output: (1) HDMI (Female) Console Connection: Video Output: (1) HDMI (Female); Serial Control Port: (1) DB9 (Male); Link Port: (1) RJ45 (Female); USB: (4) USB Type-A (Female); Audio: (1) Mic In; (1) Speaker Out |
Input Voltage | 5V DC |
Max. Resolution | 3840x2160 @ 30Hz, 4K @ 30 Hz, 3008x1692 @ 60Hz(Mac), 2560x1600 @ 60Hz, 2560x1440 @ 60Hz, 2560x1440 @ 30Hz, 1920x1200 @ 60Hz, 1920x1080 @ 60Hz, 1680x1050 @ 60Hz, 1440x900 @ 60Hz(Mac), 1366x768 @ 60Hz, 1360x768 @ 60Hz, 1280x1024 @ 60Hz, 1280x800 @ 60Hz, 1280x768 @ 60Hz, 1152x864 @ 60Hz, 1024x768 @ 60Hz, 1024x600 @ 60Hz, 800x600 @ 60Hz |
Housing Material | Metal |
Input Current | 2 A |
Mean Time Between Failures | Single-Monitor Transmitter: 74,542 hrs; Single-Monitor Receiver: 81,621 hrs; Dual-Monitor Transmitter: 37,358 hr;s Dual-Monitor Receiver: 41,994 hrs |
Operating Humidity | 0 to 80%, Noncondensing |
Max. Distance | Up to 328 ft |
Indicators | (1) Power LED (red), (1) Link LED (green) |
Operating Temperature | 32 to 122°F |
DDC Support | DDC, DDC2, DDC2B |
Storage Temperature | -4 to 140°F |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INVID TECH Hybrid Recorder, 12V (PD1B-4NH/2TB)
- KENWOOD Two Way Radio, UHF, 2W, 16 Ch, Analog (NX-P1302AUK)
- ICOM Cable, w/ Mfr. No. M422, M504 (OPC891A)
- MAXELL HP-200 Stereo Headphones, PK2 (MAX190318)
- BLACK BOX Servswitch Dual Dvi Catx Kvm Extender, (ACS4201A-R2)
- BLACK BOX Vga To Dvi-D Video Converter (Usb Powered) For Kvm (KVGA-DVID)
- BLACK BOX Servswitch Wizard Dvi Dual Link (Usb), 4 (KV2004A)
- BLACK BOX Servswitch Freedom Led Monitor Identification Kit (KV0004A-LED)
- BLACK BOX 4 Port Display Port Kvm w/ Usb And Aud (KV9704A)
- BLACK BOX 2 Port Display Port Kvm w/ Usb And Aud (KV9702A)
- RARITAN COMPUTER T1700-LED Lcd Console Drawer T1700 Led Kvm Console Ps2- USB 17.3 Rack Mountable 1920 X 1080 Full Hd (YYI1-RD4048)
- Black Box KVM Switches