Shop All KVM Switches
Black Box
Kvx Series Displayport Fiber Kvm Extender, Sh, Tx+Rx
Mfr # KVXLCDPF-100
Zoro # G0109640
product price: $779.99
/ea
Free Shipping & Returns
$779.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type TRANSMITTER Host Connection: Video Input: (1) DisplayPort (Female); Serial Control Port: (1) DB9 (Female); Link Port: (1) SFP Cage; USB: (1) USB Type-B (Female); Audio: (1) Line in; (1) Line out; Local Video Output: (1) DisplayPort (Female) RECEIVER Console Connection: ; Video Output: (1) DisplayPort (Female); Serial Control Port: (1) DB9 male; Link Port: (1) SFP Cage; USB: (4) USB Type-A (Female); Audio: (1) Mic In; (1) Speaker Out
- Max. Resolution 3840x2160 @ 30Hz, 4K @ 30 Hz, 3008x1692 @ 60Hz(Mac), 2560x1600 @ 60Hz, 2560x1440 @ 60Hz, 2560x1440 @ 30Hz, 1920x1200 @ 60Hz, 1920x1080 @ 60Hz, 1680x1050 @ 60Hz, 1440x900 @ 60Hz(Mac), 1366x768 @ 60Hz, 1360x768 @ 60Hz, 1280x1024 @ 60Hz, 1280x800 @ 60Hz, 1280x768 @ 60Hz, 1152x864 @ 60Hz, 1024x768 @ 60Hz, 1024x600 @ 60Hz, 800x600 @ 60Hz
- Housing Material Metal
- Height Receiver: 0.83 in; Transmitter: 0.83 in
- Depth Receiver: 7.09 in; Transmitter: 7.09 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Black Box
- MFR # KVXLCDPF-100
- Zoro # G0109640
- Country of Origin Unknown
- Category KVM Switches
Dimensions
Height | Receiver: 0.83 in; Transmitter: 0.83 in |
Depth | Receiver: 7.09 in; Transmitter: 7.09 in |
Width | Receiver: 3.27 in; Transmitter: 3.27 in |
Details
Connector Type | TRANSMITTER Host Connection: Video Input: (1) DisplayPort (Female); Serial Control Port: (1) DB9 (Female); Link Port: (1) SFP Cage; USB: (1) USB Type-B (Female); Audio: (1) Line in; (1) Line out; Local Video Output: (1) DisplayPort (Female) RECEIVER Console Connection: ; Video Output: (1) DisplayPort (Female); Serial Control Port: (1) DB9 male; Link Port: (1) SFP Cage; USB: (4) USB Type-A (Female); Audio: (1) Mic In; (1) Speaker Out |
Item | KVM Extender Kit |
Max. Resolution | 3840x2160 @ 30Hz, 4K @ 30 Hz, 3008x1692 @ 60Hz(Mac), 2560x1600 @ 60Hz, 2560x1440 @ 60Hz, 2560x1440 @ 30Hz, 1920x1200 @ 60Hz, 1920x1080 @ 60Hz, 1680x1050 @ 60Hz, 1440x900 @ 60Hz(Mac), 1366x768 @ 60Hz, 1360x768 @ 60Hz, 1280x1024 @ 60Hz, 1280x800 @ 60Hz, 1280x768 @ 60Hz, 1152x864 @ 60Hz, 1024x768 @ 60Hz, 1024x600 @ 60Hz, 800x600 @ 60Hz |
Housing Material | Metal |
Mean Time Between Failures | Transmitter: 137,540 hrs; Receiver: 165,620 hrs |
LED Indicators | Power: Red LED; Link: Green LED |
Operating Temperature | 32 to 122°F |
DDC Support | DDC, DDC2, DDC2B |
Storage Temperature | -4 to 140°F |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILIVE HD Sound Bar with Bluetooth, 29-Inch (ITB037BO)
- MONARCH Battery, BR2032, RFID Data Loger, Lithum (5396-9921)
- PHILIPS Voice Tracer DVT1160 Audio Recorder, 8 GB, Gray (DVT1160)
- ILC Replacement for Radio Shack 23-279 (23-279 RADIO SHACK)
- BLACK BOX Usb-C 4K Kvm Switch, 2-Port (KVMC4K-2P)
- BLACK BOX 2 Port Display Port Kvm w/ Usb And Aud (KV9702A)
- BLACK BOX Servswitch Wizard Dvi Dual Link (Usb), 4 (KV2004A)
- BLACK BOX 4 Port Display Port Kvm w/ Usb And Aud (KV9704A)
- BLACK BOX Freedom Ii 8 Port Switch w/ Glide And Switch Technology (KV0008A-R2)
- BLACK BOX Vga To Dvi-D Video Converter (Usb Powered) For Kvm (KVGA-DVID)
- BLACK BOX Servswitch Freedom Led Monitor Identification Kit (KV0004A-LED)
- Black Box KVM Switches