Shop All KVM Switches
Black Box
Km Desktop Switch - 4-Port, (4) Hid, Manage Info Transfer From 1
Mfr # ACX1004A-HID4
Zoro # G9873570
product price: $2,019.99
/ea
Free Shipping & Returns
$2,019.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type User Interface: (4) USB HID Type-A (Female) for KM; (2) PROG Port for Configuration; Computer Interface: (4) USB HID Type-B (Female); (8) RJ-22, 4-Position Jack for LEDs; Other: (1) 2.5 mm Barrel Plug for Power
- Height 1.7 in
- Width 8.2 in
- Standards CE
- Depth 2.6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Black Box
- MFR # ACX1004A-HID4
- Zoro # G9873570
- Country of Origin Unknown
- Category KVM Switches
Dimensions
Height | 1.7 in |
Width | 8.2 in |
Depth | 2.6 in |
Details
Item | KM Desktop Switch |
Connector Type | User Interface: (4) USB HID Type-A (Female) for KM; (2) PROG Port for Configuration; Computer Interface: (4) USB HID Type-B (Female); (8) RJ-22, 4-Position Jack for LEDs; Other: (1) 2.5 mm Barrel Plug for Power |
Standards | CE |
Operating Temperature | 41 to 113F |
Storage Temperature | -13 to 140°F |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Canon Lp-e4 Battery (LP-E4 BATTERY CANON)
- INNOVERA Latex-Free Keyboard Wrist Rest, Blue (IVR52457)
- ILC Replacement for GE General Electric G.E 2-6920ge9m Cordless Phone Battery (2-6920GE9M CORDLESS PHONE BATTERY GE GENERAL ELE)
- ILC Replacement for Novatel Wireless 40115130-001 (40115130-001 NOVATEL WIRELESS)
- BLACK BOX Servswitch Freedom Led Monitor Identification Kit (KV0004A-LED)
- BLACK BOX 2 Port Display Port Kvm w/ Usb And Aud (KV9702A)
- BLACK BOX Freedom Ii 8 Port Switch w/ Glide And Switch Technology (KV0008A-R2)
- BLACK BOX Vga To Dvi-D Video Converter (Usb Powered) For Kvm (KVGA-DVID)
- BLACK BOX Servswitch Wizard Usb Srx Kvm Extender, (ACU5051A)
- BLACK BOX Servswitch Dual Dvi Catx Kvm Extender, (ACS4201A-R2)
- Black Box KVM Switches