Shop All USB Hubs & Converters
Black Box
Industrial Usb 2.0 Hub, 4-Port
Mfr # ICI104A
Zoro # G2140036
product price: $168.99
/ea
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 5V DC
- Depth 1.1 in
- Standards USB 2.0
- Height 2.4 in
- Width 1.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Black Box
- MFR # ICI104A
- Zoro # G2140036
- Country of Origin Unknown
- Category USB Hubs & Converters
Dimensions
Depth | 1.1 in |
Height | 2.4 in |
Width | 1.75 in |
Details
Voltage | 5V DC |
Standards | USB 2.0 |
Item | USB 2.0 Hub |
Mean Time Between Failures | 552,747 hrs |
Connector Type | Upstream Port: (1) USB Type-B (Female) (high retention with withdrawal of >15 N); Downstream Ports: (4) USB Type-A (Female) (high retention with withdrawal of >15 N using standard USB cable) |
Operating Temperature | -40 to 176°F |
Speed | 480 Mbps per port |
ESD | 15 kV Air, 8 kV Contact |
Operating Humidity | 0 to 95% Relative, Noncondensing |
Storage Temperature | -40 to 185°F |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Sigmastek Sp12-5 (SP12-5 SIGMASTEK)
- HI-TEC Telephone Handset Cord With Black Cable With 1.5 in. Lead 6 ft. (HI333001)
- MIGHTY MAX BATTERY 12V 100AH GEL Battery Replacement for BT90-12 Ups battery (ML100-12GEL23)
- MIGHTY MAX BATTERY ML4-6 - 6V 4.5AH SLA Battery for Snowmobiles and ATV - 4 Pack (ML4-6MP4872)
- ADVANTECH Usb To Rs-232 Adapter, Isolated (BB-USO9ML2-A)
- ADVANTECH Usb To Isolated 422/485 Tb, Leds - Lockedserial# (BB-USOPTL4-LS)
- ALURATEK Type C Hub Micro Sd Card Read (AUMC0302F)
- TRIPP LITE Hub/Adapter, Portable, USB-C, Gen 1, USB 3.1, White (TRPU4600033AG)
- MANHATTAN Displayport To 2-Port Hdmi Splitter Hub w/ Mst (152716)
- STARTECH.COM Portable USB 3.0 port expander for laptops (HB30A4AIB)
- MONOPRICE 4-port USB 3.0 Switch Hub (24261)
- Black Box USB Hubs & Converters