Shop All Ethernet Switches
Black Box
Industrial Managed Gigabit Ethernet Switch - (10) Rj-45, (4) Sfp
Mfr # LIG1014A
Zoro # G0839829
product price: $759.99
/ea
Free Shipping & Returns
$759.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Input Voltage 12 to 58V DC
- Speed 10/100/1000 Mbps
- Description/Special Features Link loss recovery < 20ms; Single and multiple rings supported; Fast failover protection rings: Link loss recovery <20ms; Single & Multiple rings supported;Spanning Tree Protocol: IEEE 802.1D STP, IEEE 802.1w RSTP, IEEE 802.1s MSTP; Port Trunk with LACP: Static trunk or Dynamic via LACP (Link Aggregation Control Protocol); NTP/SNTP
- Depth 2.4 in
- Operating Temp. Range (F) -40 to 167°F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Black Box
- MFR # LIG1014A
- Zoro # G0839829
- UPC # 822088079569
- Country of Origin Unknown
- Category Ethernet Switches
Dimensions
Depth | 2.4 in |
Height | 6 in |
Width | 4.3 in |
Frame Size Supported | 9K bytes |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVAYA J179 Ip Phone Global No Pwr (700513569)
- ILC Replacement for Sportdog Mh120aaal4gc (MH120AAAL4GC SPORTDOG)
- MIGHTY MAX BATTERY YB9A-A 12V 9AH 130 CCA Battery Replacement for Delco CB9A-A (YB9A-A36)
- PROCOMM 4 in. 10W External CB Speaker - 10 ft. Cord (PR53839)
- BLACK BOX 8 Port 10/100 Mini Unmanaged Switch (LBS008A)
- BLACK BOX 6-Port Industrial Gigabit Ethernet Switch Extreme Temperature (LGH1006A)
- BLACK BOX Usb-Powered Gigabit 4-Port Switch (LGB304A)
- BLACK BOX Industrial Gigabit Ethernet Managed L2+ Switch - Poe+, Extreme (LIE1082A)
- BLACK BOX 4P 10/100/1000Unmgd Switch (LIE401A)
- BLACK BOX Edge Switch Hardened (LGH008A)
- MOXA Managed Ethernet Switch W/ 8 10/100Baset(X)Ports, -40 To 75°C (EDS-508A-T)
- Black Box Ethernet Switches