Shop All Ethernet Switches
Black Box
Industrial 10/100-Mbps Ethernet Switch-Unmanaged, Extreme
Mfr # LBH3050A
Zoro # G9532549
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 12 to 48V DC
- Width 1.18 in
- Connector Type (5) RJ45
- Standards IEEE 802.3, 802.3u, 802.3x; CE Approval; UL, cUL 60950
- Height 4.72 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Black Box
- MFR # LBH3050A
- Zoro # G9532549
- Country of Origin Unknown
- Category Ethernet Switches
Dimensions
Width | 1.18 in |
Height | 4.72 in |
Depth | 3.74 in |
Details
Item | Temperature Switch |
Input Voltage | 12 to 48V DC |
Connector Type | (5) RJ45 |
Standards | IEEE 802.3, 802.3u, 802.3x; CE Approval; UL, cUL 60950 |
Operating Temp. Range (F) | -40 to 167°F |
Includes | (2) Brackets, (8) Screws |
Mounting Type | DIN Rail or Panel Mount |
Housing Material | Metal |
Humidity | Operating: 10 to 95% Noncondensing; Storage: 10 to 95% Noncondensing |
Indicators | (3) LEDs: P1, P2, P-Fail |
IP Rating | IP30 |
Max. Data Transmission Distance | Up to 328 ft |
Fault Contact | (1) Relay |
Storage Temperature | -40 to 185°F |
Power Consumption | 2.88 W |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Cameron Sino Cs-jmf500xl Battery (CS-JMF500XL)
- ENERGIZER Energizer CHFC Universal Family Battery Charger For Multiple Battery Sizes (CHFC / E000369608)
- NEXTGEN Digium 5 V Power Adapter - USB, IP Phone (NE13469)
- ZEBRA TECHNOLOGIES Zebra CBL-DC-388A1-01 DC Line Cord for Scanners (105CBLDC388A)
- BLACK BOX Hardened Mini Industrial Switch, 5-Port (LBH120A-H-ST)
- BLACK BOX Edge Switch Hardened (LGH008A)
- BLACK BOX 6-Port Industrial Gigabit Ethernet Switch Extreme Temperature (LGH1006A)
- BLACK BOX Usb-Powered Gigabit 4-Port Switch (LGB304A)
- BLACK BOX 8 Port 10/100 Mini Unmanaged Switch (LBS008A)
- BLACK BOX Industrial Gigabit Ethernet Managed L2+ Switch - Poe+, Extreme (LIE1082A)
- MOXA Mgd Gigabit Eth. Swtch W/ 7 10/100Baset(X)Ports, Eds-510A-1Gt2Sfp (EDS-510A-1GT2SFP)
- Black Box Ethernet Switches