Shop All Data & Ethernet Cables
Black Box
Icompel Content Commander Appl
Mfr # C6PC70-RD-10
Zoro # G0549356
$9.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type Snagless; (1) RJ45 (Male); (1) RJ45 (Male)
- Shielded Yes
- Standards TIA/EIA-568-C.2 CAT6, CE, UL/cUL
- Conductor Size - Data Cable 24 AWG
- Jacket Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Black Box
- MFR # C6PC70-RD-10
- Zoro # G0549356
- Country of Origin Unknown
- Category Data & Ethernet Cables
Dimensions
Conductor Size - Data Cable | 24 AWG |
Details
Connector Type | Snagless; (1) RJ45 (Male); (1) RJ45 (Male) |
Shielded | Yes |
Standards | TIA/EIA-568-C.2 CAT6, CE, UL/cUL |
Item | Ethernet Patch Cable |
Jacket Material | PVC |
Frequency | Up to 550 MHz |
Solid / Stranded | Stranded |
Impedance | 100 +/-15 ohms |
Power Sum Near End Cross Talk | 36.3dB at 250MHz, 31.2dB at 550MHz |
Return Loss | 15.3dB at 250MHz, 2.98dB at 550MHz |
Near End Cross Talk | 38.3db at 250MHz, 33.1dB at 550MHz |
Connector Plating Thickness | 50 microns |
Attenuation | (Maximum) 39.4dB at 250 MHz, 62.1dB at 550MHz |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROCOMM 4 in. 10W External CB Speaker - 10 ft. Cord (PR53839)
- ILC Replacement for Flow Rite Rv2020 (RV2020 FLOW RITE)
- MONOPRICE Power Cord - NEMA 5-15P to IEC 60320 C19_ 14AWG_ 15A/1875W_ 125V_ 3-Pr (35053)
- MIGHTY MAX BATTERY YTX7L-BS 12V 6Ah Battery Replaces Kawasaki 140 KLX140, G, L 2020 (YTX7L-BS89454)
- BLACK BOX Black Box CAT6PC-006-BL Gigatrue 550 Category 6 Bulk Cable 1000 ft; Pln; Green (CAT6PC-006-BL)
- BLACK BOX Cat6A Keystone Jack - Unshielded, Rj45, Black (C6AJA70-BK-R2)
- BESTLINK NETWARE RG59 w/2x18AWG Power- 1000ft- White CM (202606)
- BESTLINK NETWARE CAT6 110 Type Patch Panel 12-Port Rackmount (102191)
- CAROL Cable, Cat 5e, 24 AWG, 1000 ft, Gray (CR5.30.10)
- HUBBELL Hubbell HXJ6OW Nextspeeda Category 6 Jack; Universal; Office White (HXJ6OW)
- BESTLINK NETWARE CAT6 Junction Box, Punch Down (102007WT)
- Black Box Data & Ethernet Cables