Shop All Stereo & Optical Audio Cables
Black Box
High-Speed Hdmi 2.0 Active Optical Cable (Aoc) - 4K60, 4:4:4, 18
Mfr # AOC-HL-H2-30M
Zoro # G9824388
product price: $194.99
/ea
Free Shipping & Returns
$194.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Jacket Material LSZH
- Connector Type (1) HDMI (Male); (1) HDMI (Male)
- Standards CE; FCC Certified
- Operating Temp. Range (F) 32 to 158°F
- Nominal Outside Dia. 0.189 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Black Box
- MFR # AOC-HL-H2-30M
- Zoro # G9824388
- UPC # 822088131816
- Country of Origin Unknown
- Category Stereo & Optical Audio Cables
Dimensions
Nominal Outside Dia. | 0.189 in |
Maximum Color Depth | 48-bit |
Bandwidth | 18 Gbps |
Details
Jacket Material | LSZH |
Connector Type | (1) HDMI (Male); (1) HDMI (Male) |
Standards | CE; FCC Certified |
Item | Active Optical Cable |
Operating Temp. Range (F) | 32 to 158°F |
Power Consumption | 250 mW |
Storage Humidity | 5 to 89% RH, Noncondensing |
Mean Time Between Failures | 144,717,800 hrs |
Maximum Video Resolution | 4096 x 2160 / 3840 x 2160 @ 60Hz (4:4:4) |
Connector Plating | Gold |
Fiber Glass Type | OM3 |
HDMI Standard | 2 |
Operating Humidity | 10 to 85% RH, Condensing |
Fiber Mode | Multimode |
Storage Temperature | 14 to 158°F |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FALCON SAFETY Falcon® Dust-Off XL Compressed Gas Duster, DPSXL, 10 Oz., Ozone-Safe (DPSXL)
- ADVANTECH Usb To Rs-232 Adapter, Isolated (BB-USO9ML2-A)
- LOGITECH Protective Covers K270 Sngl Pk (956000019)
- DEWALT 20V MAX* XR(R) 10.0Ah Lithium Ion Battery (2 PK) (DCB210-2)
- BLACK BOX Hdmi To Dvi Cable, M/M, Pvc, 2-M (6.5-Ft (EVHDMI02T-002M)
- STEREN USB 3.0 A Male to B Male cRUus Cable Bla (506-476BK)
- ADD-ON Addon 7.62M (25.0Ft) Hdmi Male To Male Black Cable (HDMIHSMM25)
- ROCSTOR Mini Displayport To Hdmi Adapter - 1 X (Y10A105-W1)
- MONOPRICE A/V Cable, RCA Coaxial M/M, 6ft (619)
- IKKEGOL IKKEGOL 20036-10M 33 ft. 10M Video Audio 12V Power DVR Surveillance Security CCTV Camera RCA BNC Cable Cord Lead (20036-10M)
- MONOPRICE Audio Cable, 3.5mm, M/M, 12 Ft (645)
- Black Box Stereo & Optical Audio Cables