Shop All Stereo & Optical Audio Cables
Black Box
High-Speed Hdmi 2.0 Active Optical Cable (Aoc) - 4K60, 4:4:4, 18
Mfr # AOC-HL-H2-15M
Zoro # G9823548
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Jacket Material LSZH
- Connector Type (1) HDMI (Male); (1) HDMI (Male)
- Standards CE; FCC Certified
- Operating Temp. Range (F) 32 to 158°F
- Nominal Outside Dia. 0.189 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Black Box
- MFR # AOC-HL-H2-15M
- Zoro # G9823548
- UPC # 822088131809
- Country of Origin Unknown
- Category Stereo & Optical Audio Cables
Dimensions
Nominal Outside Dia. | 0.189 in |
Bandwidth | 18 Gbps |
Maximum Color Depth | 48-bit |
Details
Jacket Material | LSZH |
Connector Type | (1) HDMI (Male); (1) HDMI (Male) |
Standards | CE; FCC Certified |
Operating Temp. Range (F) | 32 to 158°F |
Item | Active Optical Cable |
HDMI Standard | 2 |
Fiber Mode | Multimode |
Power Consumption | 250 mW |
Connector Plating | Gold |
Operating Humidity | 10 to 85% RH, Condensing |
Maximum Video Resolution | 4096 x 2160 / 3840 x 2160 @ 60Hz (4:4:4) |
Storage Humidity | 5 to 89% RH, Noncondensing |
Mean Time Between Failures | 144,717,800 hrs |
Storage Temperature | 14 to 158°F |
Fiber Glass Type | OM3 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VITEK Camera, Bullet, Varifocal Lens, 12VDC (VTC-THB2RMS)
- KINGSTON Exos X20 St20000Nm002D - Hard Drive - 20 Tb - Sas 12Gb/S (SNV2S1000G)
- ZORO SELECT Badge Holder, Vertical, 3-1/4" H, PK5 (52RU31)
- MICRON Crucial 8GB DDR5 SDRAM Memory Module (CT8G48C40S5T)
- BLACK BOX Hdmi To Dvi Cable, M/M, Pvc, 2-M (6.5-Ft (EVHDMI02T-002M)
- SWE-TECH 3C XLR Female to 1/4 Inch TRS/Stereo Male Audio Cable, 6 foot (FWT10XR-01606)
- POWER UP! 3.5mm Auxiliary Cable 3ft Braided - Asst Colors (192-05551)
- TRIPLETT HDMI Extender (HDMI-1TR)
- IKKEGOL IKKEGOL 20036-10M 33 ft. 10M Video Audio 12V Power DVR Surveillance Security CCTV Camera RCA BNC Cable Cord Lead (20036-10M)
- BZBGEAR USB 3.0 AM/AF Active Optical Extension Cable - 30m/100ft (BG-CAB-U3A30)
- RCA Insulated 16-Gauge 100 ft. Speaker Wire (AH16100SR)
- Black Box Stereo & Optical Audio Cables