Shop All Stereo & Optical Audio Cables
Black Box
High-Speed Hdmi 2.0 Active Optical Cable (Aoc) - 4K60, 4:4:4, 18
Mfr # AOC-HL-H2-10M
Zoro # G9823785
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Jacket Material LSZH
- Connector Type (1) HDMI (Male); (1) HDMI (Male)
- Standards CE; FCC Certified
- Nominal Outside Dia. 0.189 in
- Operating Temp. Range (F) 32 to 158°F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Black Box
- MFR # AOC-HL-H2-10M
- Zoro # G9823785
- UPC # 822088131793
- Country of Origin Unknown
- Category Stereo & Optical Audio Cables
Dimensions
Nominal Outside Dia. | 0.189 in |
Maximum Color Depth | 48-bit |
Bandwidth | 18 Gbps |
Details
Jacket Material | LSZH |
Connector Type | (1) HDMI (Male); (1) HDMI (Male) |
Standards | CE; FCC Certified |
Operating Temp. Range (F) | 32 to 158°F |
Item | Active Optical Cable |
Operating Humidity | 10 to 85% RH, Condensing |
Fiber Mode | Multimode |
Fiber Glass Type | OM3 |
Storage Humidity | 5 to 89% RH, Noncondensing |
Storage Temperature | 14 to 158°F |
Maximum Video Resolution | 4096 x 2160 / 3840 x 2160 @ 60Hz (4:4:4) |
Power Consumption | 250 mW |
HDMI Standard | 2 |
Mean Time Between Failures | 144,717,800 hrs |
Connector Plating | Gold |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENGENIUS Desktop Charger & Ac Adapter - Durafon (DURAFON-CH)
- OTTERBOX Defender Case For Samsung Galaxy S24 , Blue Suede Shoes (77-94477)
- MONOPRICE Data Cable, 1000 ft. L, Blue Jacket (18608)
- CORSAIR DOMINATOR PLAT RGB DDR5 (CMT64GX5M2B5600C40)
- BLACK BOX Hdmi To Dvi Cable, M/M, Pvc, 2-M (6.5-Ft (EVHDMI02T-002M)
- MONOPRICE Xlr M Toxlr F Cable 1.5 ft. (4749)
- STEREN Cable Tie 8in 50lb Nylon Self-Loc, PK 100 (400-828BK)
- MONOPRICE Male To Male 16AWG Audio Cable 3 ft. (5495)
- MONOPRICE A/V Cable, RCA Coaxial M/M, 3ft (2743)
- STEREN USB 3.0 A Male to B Male cRUus Cable Bla (506-476BK)
- MOSQUITO MAGNET Cartrdg Octenol Mosq (OCTENOL3)
- Black Box Stereo & Optical Audio Cables