Shop All VGA Connectors & Cables
Black Box
Hdmi To Vga Scaler
Mfr # AVSC-HDMI-VGA
Zoro # G0497781
product price: $248.29
/ea
Free Shipping & Returns
$248.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type (1) Screw Lock Barrel Power Connector; (1) USB Mini for Power and FW Upgrades; Input: (1) HDMI; Output: (1) VGA Video; (2) 3.5-mm L/R Audio; (1) SPDIF Audio
- Standards CE, WEEE, UL
- Width 4.5 in
- Height 1.1 in
- Input Voltage 100 to 240V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Black Box
- MFR # AVSC-HDMI-VGA
- Zoro # G0497781
- Country of Origin Unknown
- Category VGA Connectors & Cables
Dimensions
Width | 4.5 in |
Height | 1.1 in |
Depth | 3.3 in |
Details
Item | HDMI-to-VGA Scaler and Converter |
Connector Type | (1) Screw Lock Barrel Power Connector; (1) USB Mini for Power and FW Upgrades; Input: (1) HDMI; Output: (1) VGA Video; (2) 3.5-mm L/R Audio; (1) SPDIF Audio |
Standards | CE, WEEE, UL |
Input Voltage | 100 to 240V AC |
Storage Temperature | -40 to 158°F |
User Controls | (3) Push buttons |
Frequency | 50/60 Hz |
Operating Temp. Range | 32 to 122°F |
Output Amps | 2 A |
Input Amps | 1.5 A |
Altitude | 10,000 ft |
Output Voltage | 5V DC |
Humidity | 10 to 90%, Noncondensing |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Streamlight 20175 Battery (20175 BATTERY STREAMLIGHT)
- MIGHTY MAX BATTERY 6volt 7.2ah Battery Replacement for WKA6-7.2F - 2 Pack (ML7-6MP2155)
- PYLE Megaphone, PMP67WLTB (PMP67WLTB)
- ICOM Antenna, 136-150MHz, 6-1/2" L (FASC25V)
- BLACK BOX Vga, Usb Kvm Extender (ACU5050A-R2)
- BLACK BOX Compact Vga Video Splitter, 2-Channel (AC1056A-2)
- BLACK BOX Vga Video Cable w/ Ferrite Core, Male/ (EVNPS06-0100-MF)
- BLACK BOX Vga Splitter Cable (EVN21VGA)
- BLACK BOX Video Adapter Hdmi To Vga (VA-HDMI-VGA)
- AXIOM MANUFACTURING Axiom 4-In-1 Usb-C To Hdmi, Vga, Dvi And Usb Video Adapter (4N1USBCHVDU-AX)
- ROCSTOR Mini Displayport To Vga Adapter - 1 X (Y10A104-W1)
- Black Box VGA Connectors & Cables