Shop All HDMI Cables
Black Box
Hdmi 2.0 4K60 Splitter - 1X4
Mfr # VSP-HDMI2-1X4
Zoro # G9842536
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Slim profile, space saving and easy-to-install; Distributes one HDMI source to HDMI displays; Supports HDMI 2.0 with resolutions up to 4K at 60 Hz 4:4:4 8-bit and HDCP 2.2; Multi-channel PCM, Dolby TrueHD and DTS HD audio supported up to 7.1 ch; Easy EDID management allows for best video and audio quality; Locking HDMI connectors keep your cables securely attached; CE, FCC, IC, RCM and VCCI approvals; Digital Audio
- Resolution Up to 4096 x 2160 @ 60Hz
- Standards CE, FCC, IC, RCM, VCCI2, UL
- Voltage Input: 100 to 240V AC; Output: 12V DC
- Connector Type (5) HDMI (Female) 1 Input/4 Output; (1) Locking Power Connector
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Black Box
- MFR # VSP-HDMI2-1X4
- Zoro # G9842536
- UPC # 822088135258
- Country of Origin Unknown
- Category HDMI Cables
Dimensions
Maximum Bandwidth | 18 GB/s |
Details
Item | Splitter |
Features | Slim profile, space saving and easy-to-install; Distributes one HDMI source to HDMI displays; Supports HDMI 2.0 with resolutions up to 4K at 60 Hz 4:4:4 8-bit and HDCP 2.2; Multi-channel PCM, Dolby TrueHD and DTS HD audio supported up to 7.1 ch; Easy EDID management allows for best video and audio quality; Locking HDMI connectors keep your cables securely attached; CE, FCC, IC, RCM and VCCI approvals; Digital Audio |
Resolution | Up to 4096 x 2160 @ 60Hz |
Standards | CE, FCC, IC, RCM, VCCI2, UL |
Voltage | Input: 100 to 240V AC; Output: 12V DC |
Connector Type | (5) HDMI (Female) 1 Input/4 Output; (1) Locking Power Connector |
HDMI Version | 2 |
Storage Temperature | -4 to 158°F |
Indicators | (1) Power LED, (1) HDMI Input status LED, (4) HDMI Output Status LED |
Frequency | 50/60 Hz |
Humidity | 10 to 90%, Noncondensing |
Housing Material | Metal |
Operating Temperature | 32 to 113°F |
Amperage | 0.5 A |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POPSOCKETS PopGrip, Bee Boho (804149)
- DURACELL Specialty High-Power Lithium Batteries, 123, 3 V, PK4 (DL123AB4PK)
- MIGHTY MAX BATTERY 12V 9Ah Battery Replacement for Vision CP1272, CP1290 - 4 Pack (ML9-12MP49151129536)
- MIGHTY MAX BATTERY 12V 1.3Ah Power Sonic PS1212 Rechargeable Replacement SLA Battery - 4PK (MAX3434374)
- BLACK BOX Slim Line High Speed Hdmi Cable, 3 M 9 (VCS-HDMI-003M)
- BLACK BOX Hdmi To Hdmi Cable, M/M, Pvc, 1-M (3.2-F (EVHDMI01T-001M)
- BLACK BOX 1 X 4 Hdmi Splitter w/ Audio (AVSP-HDMI1X4)
- BLACK BOX Audio Embedder And De-Embedder, Hdmi 2.0 (AEMEX-HDMI-R2)
- BLACK BOX 1 X 2 Hdmi Splitter w/ Audio (AVSP-HDMI1X2)
- BLACK BOX Hdmi Female-Dvi-D Dual-Link (FA795-R2)
- EVOLVE 6-inch DisplayPort Male to HDMI Female Adapter (EV124534)
- Black Box HDMI Cables