Shop All Ethernet Switches
Black Box
Hardened Mini Industrial Switch, (4) 10
Mfr # LBH120A-H-20K-SC
Zoro # G0376639
product price: $400.99
/ea
Free Shipping & Returns
$400.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 12 to 48V DC
- Depth 2.8 in
- Width 1 in
- Housing Material Plastic
- Connector Type (4) RJ45; (1) SC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Black Box
- MFR # LBH120A-H-20K-SC
- Zoro # G0376639
- Country of Origin Unknown
- Category Ethernet Switches
Dimensions
Depth | 2.8 in |
Width | 1 in |
Height | 4.3 in |
Details
Item | Temperature Switch |
Input Voltage | 12 to 48V DC |
Housing Material | Plastic |
Connector Type | (4) RJ45; (1) SC |
Standards | CE Approval |
IP Rating | IP30 |
Filtering/Forwarding Rate | Ethernet: 14,880 pps; Fast Ethernet: 148,800 pps |
Packet Buffer | 384 KB |
MAC Address | 2K |
Switching Processing Type | Store and forward with half-duplex backpressure and IEEE 802.3x full-duplex flow control |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE USB 2.0 Cable, 1-1/2 ft.L, Black (5436)
- MONOPRICE Banana Speaker Plugs, 1pr, Closed Screw (2801)
- SHOCKWAVE Lenovo Speaker M0520 (SH735990)
- GREENLEE Slug-Splitter Sc Knockout (745M-20.4)
- BLACK BOX Edge Switch Hardened (LGH008A)
- BLACK BOX Usb-Powered Gigabit 4-Port Switch (LGB304A)
- BLACK BOX 6-Port Industrial Gigabit Ethernet Switch Extreme Temperature (LGH1006A)
- BLACK BOX 8 Port 10/100 Mini Unmanaged Switch (LBS008A)
- BLACK BOX Industrial Gigabit Ethernet Managed L2+ Switch - Poe+, Extreme (LIE1082A)
- BLACK BOX 4P 10/100/1000Unmgd Switch (LIE401A)
- TYCON SYSTEMS 24V 18W Rev Voltage Poe Inserter, Current Ind (TP-POE-24iR-CI)
- Black Box Ethernet Switches