Shop All Media Converters & Data Adapter Kits
Black Box
Hardened Mini Industrial Media Converter, (1) 10-/100-Mbps Copper To
Mfr # LMC270A-SM-20K-SC
Zoro # G9626909
product price: $369.99
/ea
Free Shipping & Returns
$369.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards CE Approval
- Voltage Input: 12 to 48V DC
- MAC Address 2K
- Connectors (1) RJ45; (1) SC
- Dimensions 4.3 in x 1 in x 2.8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Black Box
- MFR # LMC270A-SM-20K-SC
- Zoro # G9626909
- UPC # 822088109198
- Country of Origin Unknown
- Category Media Converters & Data Adapter Kits
Dimensions
Dimensions | 4.3 in x 1 in x 2.8 in |
Details
Item | Media Converter |
Standards | CE Approval |
Voltage | Input: 12 to 48V DC |
MAC Address | 2K |
Connectors | (1) RJ45; (1) SC |
Enclosure | Plastic |
Filtering/Forwarding Rate | Ethernet: 14,880 pps; Fast Ethernet: 148,800 pps |
Switching Processing Type | Store and forward with half-duplex backpressure and IEEE 802.3x full-duplex flow control |
Operating Temperature | 14 to 140°F |
Packet Buffer | 384 KB |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES Litz Wire, 14 AWG Unserved Sngl Build, 5/52/38 Stranding, 8 oz Spool, Ideal for ~100 kHz Apps (260/38LITZ.5)
- DAYTON Photocontrol, Flush, 208 to 277VAC (26WA78)
- SOUTHWIRE Machine Tool Wire, AWM, MTW, TEW, 12 AWG, 500 ft, Yellow, PVC Insulation (411040502)
- EATON BUSSMANN Glass Fuse, GLR Series, Fast-Acting, 2A, 300V AC, 10kA at 300V AC (GLR-2)
- BLACK BOX Compact Media Converters, 100Base-Tx/100 (LHC008A-R3)
- BLACK BOX Gigabit Poepse Media Converter (LPS535A-SFP)
- BLACK BOX Component/Composite-To-Hdmi Scaler And Converter w/ Audio (AVSC-VIDEO-HDMI)
- BLACK BOX Tx/Lx-Sm-Sc Ac 10 Km 1310 Nm (LGC011A-R2)
- BLACK BOX 10/100Bt 100Bfx Mm 5K Sc Media Converter (LMC402A)
- BLACK BOX 10/100/1000 St Media Converter Us Ps (LMC4001A)
- MOXA 1Port Usb-To-Serial Adaptor, Rs-232 (UPort 1110)
- Black Box Media Converters & Data Adapter Kits