Shop All Voice & Data Patch Cords
Black Box
Gigatrue3 Cat6.Shielded Patchcord Blk5Ft
Mfr # C6PC70S-BK-05
Zoro # G0539860
product price: $17.49
/ea
$17.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type - Patch Cord (1) RJ45 (Male); (1) RJ45 (Male); Snagless
- Shielded Yes
- Impedance 100 +/-15 ohms
- Attenuation 39.4dB at 250 MHz
- Standards CE, UL/cUL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Black Box
- MFR # C6PC70S-BK-05
- Zoro # G0539860
- UPC # 822088006817
- Country of Origin Unknown
- Category Voice & Data Patch Cords
Dimensions
Conductor Size | 24 AWG |
Details
Connector Type - Patch Cord | (1) RJ45 (Male); (1) RJ45 (Male); Snagless |
Shielded | Yes |
Impedance | 100 +/-15 ohms |
Attenuation | 39.4dB at 250 MHz |
Standards | CE, UL/cUL |
Frequency | Up to 250 MHz |
Item | Ethernet Patch Cable |
Solid / Stranded | Stranded |
Jacket Material | PVC |
Jacket Type | CM |
Return Loss | 15.3dB at 250 MHz |
Connector Plating Thickness | 50 microns |
NEXT | (Minimum) 38.3dB at 250 MHz |
PS-NEXT | 36.3 dB at 250 MHz |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUTRON Wireless Remote Control, 2 Buttons, Ivory (PJ2-2B-GIV-L01)
- HUBBELL Straight Blade Receptacle, Duplex, 5-20R, 20 A, 125V AC, 2 Poles, Screw Terminals, White (CR20WHI)
- ZORO SELECT Round Indicator Light, Green, 24VDC (24M114)
- EATON BUSSMANN Ceramic Fuse, MDA Series, Time-Delay, 1.50A, 250V AC, 100A at 250V AC, 10kA at 125V AC, 5 PK (MDA-1-1/2-R)
- BLACK BOX Cat5Epc-025-Gr, CAT5EPC-025-GY (CAT5EPC-025-GY)
- BLACK BOX Cat6A Shld Bulk Cable F/Utp 1000 Plenum (C6ABC51S-RD-1000)
- BLACK BOX Cat6 Patch Cables Green (CAT6PC-003-GN)
- BLACK BOX Black Box Connect Cat5E 100 Mhz Ethernet Patch Cable Utp Pvc Snagless (CAT5EPC-020-BL)
- BLACK BOX Cat5E Shielded 350-Mhz Solid Bulk Cable (EVNSL0517A-1000)
- BLACK BOX Cat6 Shld Patch Cable 3 Feet 26 Awgm (EVNSL0272BL-0003)
- TRIPLETT Voice and Data Patch Cable, 6A, 10 GBps (CAT6A-25BK)
- Black Box Voice & Data Patch Cords