Shop All Power Cables
Black Box
Gigatrue Cat6 Channel 550-Mhz Patch Cabl
Mfr # EVNSL650-0050
Zoro # G0311128
product price: $17.29
/ea
$17.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Jacket Material PVC
- Connector End (1) RJ45 (Male); (1) RJ45 (Male)
- Standards TIA/EIA-568-C.2 Category 6, CE, UL/cUL
- Gauge/Conductor 24 AWG
- Connector Plating Thickness 50 microns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Black Box
- MFR # EVNSL650-0050
- Zoro # G0311128
- Country of Origin Unknown
- Category Power Cables
Details
Item | Ethernet Patch Cable |
Jacket Material | PVC |
Connector End | (1) RJ45 (Male); (1) RJ45 (Male) |
Standards | TIA/EIA-568-C.2 Category 6, CE, UL/cUL |
Gauge/Conductor | 24 AWG |
Connector Plating Thickness | 50 microns |
Frequency | Up to 550 MHz |
Shielded | No |
NEXT (Minimum) | 38.3db at 250MHz, 33.2dB at 550MHz |
Return Loss | 15.6dB at 250MHz, 2.60dB at 550MHz |
Impedance | 100 +/-15 ohms |
Cable Type | Stranded |
Snagless Connector | Yes |
PS-NEXT (Minimum) | 36.3 dB at 250MHz, 31.2 dB at 550MHz |
Attenuation (Maximum) | 40.5dB at 250 MHz, 62.1dB at 550MHz |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Closure Plate, 6.00x6.00, Gray, Steel (F66GCP)
- DAYTON Control Transformer, 350 VA, 80 °C, 120V AC, 240/480V AC (31EH05)
- SOUTHWIRE Building Wire, 12 AWG, 500 ft, THHN, Nylon Jacket, PVC Insulation, Stranded Design, White (22965801)
- NVENT HOFFMAN COMPACT Series 2 Flange Coupling, fits 45x60mm, Lt Gray, Aluminum (CCS2FCLG)
- BLACK BOX Gigatrue Cat6 Channel 550-Mhz Patch Cabl (EVNSL640-0025)
- BLACK BOX Gigatrue Cat6 Channel 550-Mhz Patch Cabl (EVNSL641-0005)
- BLACK BOX Gigatrue Cat6 Channel 550-Mhz Patch Cabl (EVNSL649-0002)
- BLACK BOX Gigatrue Cat6 Channel 550-Mhz Patch Cabl (EVNSL641-0010)
- BLACK BOX North American Pc/Monitor Power Cord Nema 5-15P To Iec-60320-C13 (EPXR13)
- BLACK BOX Gigatrue Cat6 Channel 550-Mhz Patch Cabl (EVNSL641-0002)
- POWER FIRST Power Cord, 5-15P, SJT, 8 ft., Blk, 13A, 16/3 (1FD87)
- Black Box Power Cables