Shop All Power Cables
Black Box
Gigatrue Cat6 Channel 550-Mhz Patch Cabl
Mfr # EVNSL650-0010
Zoro # G0309210
product price: $7.49
/ea
$7.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Jacket Material PVC
- Standards TIA/EIA-568-C.2 Category 6, CE, UL/cUL
- Gauge/Conductor 24 AWG
- Connector End (1) RJ45 (Male); (1) RJ45 (Male)
- NEXT (Minimum) 38.3db at 250MHz, 33.2dB at 550MHz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Black Box
- MFR # EVNSL650-0010
- Zoro # G0309210
- UPC # 822088038627
- Country of Origin Unknown
- Category Power Cables
Details
Item | Ethernet Patch Cable |
Jacket Material | PVC |
Standards | TIA/EIA-568-C.2 Category 6, CE, UL/cUL |
Gauge/Conductor | 24 AWG |
Connector End | (1) RJ45 (Male); (1) RJ45 (Male) |
NEXT (Minimum) | 38.3db at 250MHz, 33.2dB at 550MHz |
Connector Plating Thickness | 50 microns |
Cable Type | Stranded |
Shielded | No |
Frequency | Up to 550 MHz |
PS-NEXT (Minimum) | 36.3 dB at 250MHz, 31.2 dB at 550MHz |
Return Loss | 15.6dB at 250MHz, 2.60dB at 550MHz |
Attenuation (Maximum) | 40.5dB at 250 MHz, 62.1dB at 550MHz |
Impedance | 100 +/-15 ohms |
Snagless Connector | Yes |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR USA Under Voltage Relay, 600V, 60 Hz, MDR3 (RU3N)
- ZORO SELECT 6 AWG 4 Conductor Portable Cord 600V 25 ft. BK (E3653)
- SQUARE D Load Center Qom2 Filler Plate (QOM2FP)
- MURR ELEKTRONIK SVS VALVE PLUG FORM A 18MM FIELD-WIREABLE, 24€¦230V LED M16x1.5 Bridge Rectifier (7000-29521-0000000)
- BLACK BOX Gigatrue Cat6 Channel 550-Mhz Patch Cabl (EVNSL641-0002)
- BLACK BOX Gigatrue Cat6 Channel 550-Mhz Patch Cabl (EVNSL643-0025)
- BLACK BOX Central Power Hub Lockable Power Cable - 3-Pin, 6-Ft. (ACR1000-3PL-CBL2M)
- BLACK BOX Gigatrue Cat6 Channel 550-Mhz Patch Cabl (EVNSL641-0005)
- BLACK BOX Gigatrue Cat6 Channel 550-Mhz Patch Cabl (EVNSL643-0010)
- BLACK BOX Gigatrue Cat6 Channel 550-Mhz Patch Cabl (EVNSL640-0025)
- TRIPP LITE Power Cord, 5-15P to C5, 10A, 18AWG, 3ft (P013-003)
- Black Box Power Cables