Shop All Power Cables
Black Box
Gigatrue Cat6 Channel 550-Mhz Patch Cabl
Mfr # EVNSL649-0002
Zoro # G0391917
Sold in multiples of 2 for $10.38
$10.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Jacket Material PVC
- Standards TIA/EIA-568-C.2 Category 6, CE, UL/cUL
- Connector End (1) RJ45 (Male); (1) RJ45 (Male)
- Gauge/Conductor 24 AWG
- NEXT (Minimum) 38.3db at 250MHz, 33.2dB at 550MHz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Black Box
- MFR # EVNSL649-0002
- Zoro # G0391917
- UPC # 822088038245
- Country of Origin Unknown
- Category Power Cables
Details
Item | Ethernet Patch Cable |
Jacket Material | PVC |
Standards | TIA/EIA-568-C.2 Category 6, CE, UL/cUL |
Connector End | (1) RJ45 (Male); (1) RJ45 (Male) |
Gauge/Conductor | 24 AWG |
NEXT (Minimum) | 38.3db at 250MHz, 33.2dB at 550MHz |
Frequency | Up to 550 MHz |
Return Loss | 15.6dB at 250MHz, 2.60dB at 550MHz |
Attenuation (Maximum) | 40.5dB at 250 MHz, 62.1dB at 550MHz |
Snagless Connector | Yes |
Impedance | 100 +/-15 ohms |
Shielded | No |
Connector Plating Thickness | 50 microns |
Cable Type | Stranded |
PS-NEXT (Minimum) | 36.3 dB at 250MHz, 31.2 dB at 550MHz |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON General Purpose Relay, 110V DC Coil Volts, Square, 14 Pin, 4PDT (MY4-DC100/110(S))
- DAYTON Heavy Duty Limit Switch, Wobble Stick, SPDT, 10A @ 600V AC, Actuator Location: Top (12T853)
- CULTER HAMMER Circuit Breaker, 35A, 2 Pole, 120/240V AC (BR235)
- NOARK Contactor, 24V, 1No Aux (C06.310-024)
- BLACK BOX Gigatrue Cat6 Channel 550-Mhz Patch Cabl (EVNSL641-0006)
- BLACK BOX Gigatrue Cat6 Channel 550-Mhz Patch Cabl (EVNSL641-0002)
- BLACK BOX Gigatrue Cat6 Channel 550-Mhz Patch Cabl (EVNSL643-0010)
- BLACK BOX Gigatrue Cat6 Channel 550-Mhz Patch Cabl (EVNSL647-0001)
- BLACK BOX Gigatrue 550 Cat6 Bulk 1000Ft, Pln, Blac (CAT6PC-006-GN)
- BLACK BOX Central Power Hub Lockable Power Cable - 3-Pin, 6-Ft. (ACR1000-3PL-CBL2M)
- TRIPP LITE Power Cord, HD, 5-15P, 5-15R, 15A, 14AWG, 3ft (P024-003)
- Black Box Power Cables