Shop All Power Cables
Black Box
Gigatrue Cat6 Channel 550-Mhz Patch Cabl
Mfr # EVNSL647-0003
Zoro # G0406370
Sold in multiples of 2 for $9.90
$9.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Jacket Material PVC
- Gauge/Conductor 24 AWG
- Connector End (1) RJ45 (Male); (1) RJ45 (Male)
- Standards TIA/EIA-568-C.2 Category 6, CE, UL/cUL
- NEXT (Minimum) 38.3db at 250MHz, 33.2dB at 550MHz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Black Box
- MFR # EVNSL647-0003
- Zoro # G0406370
- UPC # 822088037767
- Country of Origin Unknown
- Category Power Cables
Details
Item | Ethernet Patch Cable |
Jacket Material | PVC |
Gauge/Conductor | 24 AWG |
Connector End | (1) RJ45 (Male); (1) RJ45 (Male) |
Standards | TIA/EIA-568-C.2 Category 6, CE, UL/cUL |
NEXT (Minimum) | 38.3db at 250MHz, 33.2dB at 550MHz |
Cable Type | Stranded |
Connector Plating Thickness | 50 microns |
Attenuation (Maximum) | 40.5dB at 250 MHz, 62.1dB at 550MHz |
Return Loss | 15.6dB at 250MHz, 2.60dB at 550MHz |
Shielded | No |
Impedance | 100 +/-15 ohms |
Frequency | Up to 550 MHz |
PS-NEXT (Minimum) | 36.3 dB at 250MHz, 31.2 dB at 550MHz |
Snagless Connector | Yes |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Twist-Lock®, Industrial, Flanged Inlet, 20A 3-Phase Wye 277/480V AC, 4-Pole 5-Wire Grounding, L22-20P, Screw Terminal, White (HBL2525)
- POWER FIRST 100 ft. 12/3 Lighted Extension Cord SJTW (21RJ53)
- AIPHONE 22 AWG 12 Conductor Shielded Wire 500 ft. (82221250C)
- EATON Circuit Breaker, FAZ Series 32A, 1 Pole, 277/480V AC, B Curve (FAZ-B32/1-SP)
- BLACK BOX Gigatrue Cat6 Channel 550-Mhz Patch Cabl (EVNSL641-0010)
- BLACK BOX Gigatrue Cat6 Channel 550-Mhz Patch Cabl (EVNSL640-0025)
- BLACK BOX Gigatrue 550 Cat6 Bulk 1000Ft, Pln, Blac (CAT6PC-006-GN)
- BLACK BOX North American Pc/Monitor Power Cord Nema 5-15P To Iec-60320-C13 (EPXR13)
- BLACK BOX Gigatrue Cat6 Channel 550-Mhz Patch Cabl (EVNSL641-0015)
- BLACK BOX Gigatrue Cat6 Channel 550-Mhz Patch Cabl (EVNSL641-0005)
- ENET C19 To C20 6Ft Black Power Cord (C19C20-6F-ENC)
- Black Box Power Cables