Shop All Power Cables
Black Box
Gigatrue Cat6 Channel 550-Mhz Patch Cabl
Mfr # EVNSL642-0010
Zoro # G0387349
product price: $7.89
/ea
$7.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Jacket Material PVC
- Gauge/Conductor 24 AWG
- Standards TIA/EIA-568-C.2 Category 6, CE, UL/cUL
- Connector End (1) RJ45 (Male); (1) RJ45 (Male)
- PS-NEXT (Minimum) 36.3 dB at 250MHz, 31.2 dB at 550MHz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Black Box
- MFR # EVNSL642-0010
- Zoro # G0387349
- UPC # 822088050032
- Country of Origin Unknown
- Category Power Cables
Details
Item | Ethernet Patch Cable |
Jacket Material | PVC |
Gauge/Conductor | 24 AWG |
Standards | TIA/EIA-568-C.2 Category 6, CE, UL/cUL |
Connector End | (1) RJ45 (Male); (1) RJ45 (Male) |
PS-NEXT (Minimum) | 36.3 dB at 250MHz, 31.2 dB at 550MHz |
Cable Type | Stranded |
NEXT (Minimum) | 38.3db at 250MHz, 33.2dB at 550MHz |
Return Loss | 15.6dB at 250MHz, 2.60dB at 550MHz |
Shielded | No |
Snagless Connector | Yes |
Frequency | Up to 550 MHz |
Attenuation (Maximum) | 40.5dB at 250 MHz, 62.1dB at 550MHz |
Connector Plating Thickness | 50 microns |
Impedance | 100 +/-15 ohms |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Wire Duct, Narrow Slot, Gray, 1.26 W x 4 D (F1X4LG6-A)
- MERSEN UL Class CC Fuse, CC Class, ATQR Series, Time-Delay, 3.2A, 600V AC, Non-Indicating (ATQR3-2/10)
- FAMATEL Electrical Box, Junction Box, ABS (3074)
- BATTERY DOCTOR Battery Disconnect Switch, Negative, 12V (20188)
- BLACK BOX Gigatrue Cat6 Channel 550-Mhz Patch Cabl (EVNSL643-0025)
- BLACK BOX Gigatrue 550 Cat6 Bulk 1000Ft, Pln, Blac (CAT6PC-006-GN)
- BLACK BOX Gigatrue Cat6 Channel 550-Mhz Patch Cabl (EVNSL643-0050)
- BLACK BOX Gigatrue Cat6 Channel 550-Mhz Patch Cabl (EVNSL641-0015)
- BLACK BOX Central Power Hub Lockable Power Cable - 3-Pin, 6-Ft. (ACR1000-3PL-CBL2M)
- BLACK BOX Gigatrue Cat6 Channel 550-Mhz Patch Cabl (EVNSL641-0006)
- POWER FIRST Power Cord, 1-15P, SJT, 8 ft., Blk, 10A, 18/2 (1FD84)
- Black Box Power Cables