Shop All Power Cables
Black Box
Gigatrue Cat6 Channel 550-Mhz Patch Cabl
Mfr # EVNSL641-0015
Zoro # G0377068
$11.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Jacket Material PVC
- Standards TIA/EIA-568-C.2 Category 6, CE, UL/cUL
- Connector End (1) RJ45 (Male); (1) RJ45 (Male)
- Gauge/Conductor 24 AWG
- Shielded No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Black Box
- MFR # EVNSL641-0015
- Zoro # G0377068
- UPC # 822088036401
- Country of Origin Unknown
- Category Power Cables
Details
Item | Ethernet Patch Cable |
Jacket Material | PVC |
Standards | TIA/EIA-568-C.2 Category 6, CE, UL/cUL |
Connector End | (1) RJ45 (Male); (1) RJ45 (Male) |
Gauge/Conductor | 24 AWG |
Shielded | No |
Frequency | Up to 550 MHz |
Attenuation (Maximum) | 40.5dB at 250 MHz, 62.1dB at 550MHz |
Return Loss | 15.6dB at 250MHz, 2.60dB at 550MHz |
Cable Type | Stranded |
Impedance | 100 +/-15 ohms |
NEXT (Minimum) | 38.3db at 250MHz, 33.2dB at 550MHz |
Snagless Connector | Yes |
Connector Plating Thickness | 50 microns |
PS-NEXT (Minimum) | 36.3 dB at 250MHz, 31.2 dB at 550MHz |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Receptacle, Duplex, 15A, 5-15R, 125V, Gray (5262-GY)
- ALLEN TEL Patch Panel Hinged Wall Mount Bracket, 1 RU (AT55HM-1)
- MERSEN Glass Fuse, GGM Series, Fast-Acting, 7A, 125V AC, 10kA at 125V AC (GGM7)
- FUNCTIONAL DEVICES-RIB Enclosed T-Style Split Ring Remote, Adj. (RIBXJA)
- BLACK BOX Gigatrue Cat6 Channel 550-Mhz Patch Cabl (EVNSL641-0002)
- BLACK BOX Gigatrue Cat6 Channel 550-Mhz Patch Cabl (EVNSL643-0050)
- BLACK BOX Gigatrue Cat6 Channel 550-Mhz Patch Cabl (EVNSL641-0006)
- BLACK BOX Gigatrue Cat6 Channel 550-Mhz Patch Cabl (EVNSL641-0010)
- BLACK BOX North American Pc/Monitor Power Cord Nema 5-15P To Iec-60320-C13 (EPXR13)
- BLACK BOX Central Power Hub Lockable Power Cable - 3-Pin, 6-Ft. (ACR1000-3PL-CBL2M)
- TRIPP LITE Power Cord, 5-15P to LA C13, 10A, 18AWG, 6ft (P006-006-13LA)
- Black Box Power Cables