Shop All Power Cables
Black Box
Gigatrue Cat6 Channel 550-Mhz Patch Cabl
Mfr # EVNSL641-0010
Zoro # G0377381
product price: $8.39
/ea
$8.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Jacket Material PVC
- Standards TIA/EIA-568-C.2 Category 6, CE, UL/cUL
- Connector End (1) RJ45 (Male); (1) RJ45 (Male)
- Gauge/Conductor 24 AWG
- Shielded No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Black Box
- MFR # EVNSL641-0010
- Zoro # G0377381
- UPC # 822088050025
- Country of Origin Unknown
- Category Power Cables
Details
Item | Ethernet Patch Cable |
Jacket Material | PVC |
Standards | TIA/EIA-568-C.2 Category 6, CE, UL/cUL |
Connector End | (1) RJ45 (Male); (1) RJ45 (Male) |
Gauge/Conductor | 24 AWG |
Shielded | No |
Attenuation (Maximum) | 40.5dB at 250 MHz, 62.1dB at 550MHz |
Return Loss | 15.6dB at 250MHz, 2.60dB at 550MHz |
Impedance | 100 +/-15 ohms |
Connector Plating Thickness | 50 microns |
PS-NEXT (Minimum) | 36.3 dB at 250MHz, 31.2 dB at 550MHz |
Snagless Connector | Yes |
Frequency | Up to 550 MHz |
NEXT (Minimum) | 38.3db at 250MHz, 33.2dB at 550MHz |
Cable Type | Stranded |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Duplex Usb Outlt A&C Wht (T5633-W)
- MERSEN UL Class Fuse, T Class, A6T Series, Very Fast Acting, 100A, 600V AC, Non-Indicating (A6T100)
- SIGMA ELECTRIC Electrical Box, Outlet Box, 1 Gang, Die Cast Metal, Rectangular (14250BR)
- WIEGMANN Carbon Steel Enclosure, 24 in H, 20 in W, 8 in D, NEMA 4; 12; 13, Hinged (N4242008)
- BLACK BOX Gigatrue Cat6 Channel 550-Mhz Patch Cabl (EVNSL647-0001)
- BLACK BOX Gigatrue Cat6 Channel 550-Mhz Patch Cabl (EVNSL641-0005)
- BLACK BOX Gigatrue Cat6 Channel 550-Mhz Patch Cabl (EVNSL643-0050)
- BLACK BOX Gigatrue Cat6 Channel 550-Mhz Patch Cabl (EVNSL641-0015)
- BLACK BOX Gigatrue Cat6 Channel 550-Mhz Patch Cabl (EVNSL643-0025)
- BLACK BOX Gigatrue 550 Cat6 Bulk 1000Ft, Pln, Blac (CAT6PC-006-GN)
- FIRMAN Medium Duty 25' 5-15P to 5-15R Generator Utility Power Cord With Storage Strap (2005)
- Black Box Power Cables