Shop All Power Cables
Black Box
Gigatrue Cat6 Channel 550-Mhz Patch Cabl
Mfr # EVNSL641-0005
Zoro # G0377978
Sold in multiples of 2 for $13.38
$13.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Jacket Material PVC
- Connector End (1) RJ45 (Male); (1) RJ45 (Male)
- Gauge/Conductor 24 AWG
- Standards TIA/EIA-568-C.2 Category 6, CE, UL/cUL
- Shielded No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Black Box
- MFR # EVNSL641-0005
- Zoro # G0377978
- UPC # 822088036333
- Country of Origin Unknown
- Category Power Cables
Details
Item | Ethernet Patch Cable |
Jacket Material | PVC |
Connector End | (1) RJ45 (Male); (1) RJ45 (Male) |
Gauge/Conductor | 24 AWG |
Standards | TIA/EIA-568-C.2 Category 6, CE, UL/cUL |
Shielded | No |
Return Loss | 15.6dB at 250MHz, 2.60dB at 550MHz |
PS-NEXT (Minimum) | 36.3 dB at 250MHz, 31.2 dB at 550MHz |
Impedance | 100 +/-15 ohms |
Connector Plating Thickness | 50 microns |
NEXT (Minimum) | 38.3db at 250MHz, 33.2dB at 550MHz |
Frequency | Up to 550 MHz |
Attenuation (Maximum) | 40.5dB at 250 MHz, 62.1dB at 550MHz |
Snagless Connector | Yes |
Cable Type | Stranded |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES 24 AWG Gauge Stranded Hook Up Wire Kit, 25 ft Length Each, 0.0201" Diameter, UL1007, 300 Volts (24UL1007STRKIT)
- SCHNEIDER ELECTRIC General Purpose Relay, 24V AC Coil Volts, Square, 5 Pin, SPDT (RPM12B7)
- ZORO SELECT Channel Connecting Plate, Silver (V344EG)
- SCHNEIDER ELECTRIC General Purpose Relay, 120V AC Coil Volts, Square, 8 Pin, DPDT (8501RS42P14V20)
- BLACK BOX Gigatrue Cat6 Channel 550-Mhz Patch Cabl (EVNSL641-0002)
- BLACK BOX Gigatrue Cat6 Channel 550-Mhz Patch Cabl (EVNSL647-0001)
- BLACK BOX Gigatrue Cat6 Channel 550-Mhz Patch Cabl (EVNSL643-0010)
- BLACK BOX Gigatrue Cat6 Channel 550-Mhz Patch Cabl (EVNSL641-0010)
- BLACK BOX Gigatrue Cat6 Channel 550-Mhz Patch Cabl (EVNSL640-0025)
- BLACK BOX Gigatrue 550 Cat6 Bulk 1000Ft, Pln, Blac (CAT6PC-006-GN)
- ASCENT UL SJOOW Portable Cord, 14 AWG, 41 Strand, 4C, CPE, Black, Sold by the FT (SJO1404OW-0/90CASC)
- Black Box Power Cables