Shop All Power Cables
Black Box
Gigatrue 550 Cat6 Bulk
Mfr # EYN880A-PB-1000
Zoro # G0502919
product price: $238.99
/ea
Free Shipping & Returns
$238.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Conductors 8
- Nominal Outside Dia. 0.236 in
- Gauge/Conductor 23-AWG
- Standards ANSI/TIA 568 C.2
- Construction Solid Bare Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Black Box
- MFR # EYN880A-PB-1000
- Zoro # G0502919
- UPC # 822088074717
- Country of Origin Unknown
- Category Power Cables
Dimensions
Nominal Outside Dia. | 0.236 in |
Details
Item | Ethernet Bulk Cable |
Number of Conductors | 8 |
Gauge/Conductor | 23-AWG |
Standards | ANSI/TIA 568 C.2 |
Construction | Solid Bare Copper |
Insulation Material | HDPE |
Shielding | No |
Frequency | 550-Mhz |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Surge Protector Strip, 6 Outlet, Black (TLP606B)
- CABLOFIL Center Hanger, 18 (FASPCH450PG)
- POWER FIRST 11.8" L Releasable Cable Tie NAT PK 500 (36J203)
- GE 240VAC Non-Reversing Magnetic Contactor 3P 27A NEMA 1 (CR305C003)
- BLACK BOX North American Pc/Monitor Power Cord Nema 5-15P To Iec-60320-C13 (EPXR08)
- BLACK BOX Gigatrue Cat6 Channel 550-Mhz Patch Cabl (EVNSL640-0025)
- BLACK BOX Gigatrue Cat6 Channel 550-Mhz Patch Cabl (EVNSL641-0010)
- BLACK BOX Gigatrue Cat6 Channel 550-Mhz Patch Cabl (EVNSL641-0006)
- BLACK BOX Gigatrue Cat6 Channel 550-Mhz Patch Cabl (EVNSL641-0005)
- BLACK BOX Gigatrue Cat6 Channel 550-Mhz Patch Cabl (EVNSL641-0002)
- ZORO SELECT PC Power Cord, 5-15P, IEC C13, 3 ft., Blk, 10A (20PW99ID)
- Black Box Power Cables