Shop All Power Cables
Black Box
Gigatrue 550 Cat6 Bulk 1000Ft, Pvc, Grn Plbox
Mfr # EYN878A-PB-1000
Zoro # G0447996
product price: $230.99
/ea
Free Shipping & Returns
$230.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Conductors 8
- Gauge/Conductor 23-AWG
- Standards ANSI/TIA 568 C.2
- Nominal Outside Dia. 0.236 in
- Frequency 550-Mhz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Black Box
- MFR # EYN878A-PB-1000
- Zoro # G0447996
- UPC # 822088069850
- Country of Origin Unknown
- Category Power Cables
Dimensions
Nominal Outside Dia. | 0.236 in |
Details
Item | Ethernet Bulk Cable |
Number of Conductors | 8 |
Gauge/Conductor | 23-AWG |
Standards | ANSI/TIA 568 C.2 |
Frequency | 550-Mhz |
Insulation Material | HDPE |
Construction | Solid Bare Copper |
Shielding | No |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL CITY Electrical Box Cover, 1 Gang, Round, Polycarbonate (P 68 DRC BRN)
- MONOPRICE Ethernet Cable, Cat 5e, Black, 5 ft. (3375)
- HUBBELL Receptacle, 20 A Amps, 125V AC, Flush Mount, Single Outlet, 5-20R, Brown (HBL8310)
- SCHNEIDER ELECTRIC General Purpose Relay, 24V AC Coil Volts, Square, 8 Pin, DPDT (782XBXC-24A)
- BLACK BOX Gigatrue Cat6 Channel 550-Mhz Patch Cabl (EVNSL641-0005)
- BLACK BOX Gigatrue Cat6 Channel 550-Mhz Patch Cabl (EVNSL643-0025)
- BLACK BOX Black Boxwork Services EYN870A-PB-1000 Gigatrue 550 Cat6 Bulk 1000 ft. Pvc; Blue Plbox (EYN870A-PB-1000)
- BLACK BOX Gigatrue Cat6 Channel 550-Mhz Patch Cabl (EVNSL641-0006)
- BLACK BOX Gigatrue Cat6 Channel 550-Mhz Patch Cabl (EVNSL647-0001)
- BLACK BOX Gigatrue 550 Cat6 Bulk (EYN880A-PB-1000)
- LEGRAND 2.5M 14 Awg European Power Cord (Cee7/7 To Iec320C13) (Taa Compliant) (03138)
- Black Box Power Cables