Shop All Power Cables
Black Box
Gigatrue 550 Cat6, 550-Mhz Stranded Bulk
Mfr # EVNSL0641A-1000
Zoro # G0339992
Free Shipping & Returns
$309.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge/Conductor 24 AWG
- Standards ANSI/TIA-568-C.2 Category 6, ISO/IEC 11801 Class E
- Delay Skew (Maximum) 25 ns/100 m (328.1 ft.)
- Impedance 100 +/-15 ohms @ 100 MHz; 100 +/-22 ohms @ 100 to 550 MHz
- Mutual Capacitance 56 pF/m
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Black Box
- MFR # EVNSL0641A-1000
- Zoro # G0339992
- UPC # 822088079330
- Country of Origin Unknown
- Category Power Cables
Details
Item | Ethernet Bulk Cable |
Gauge/Conductor | 24 AWG |
Standards | ANSI/TIA-568-C.2 Category 6, ISO/IEC 11801 Class E |
Delay Skew (Maximum) | 25 ns/100 m (328.1 ft.) |
Impedance | 100 +/-15 ohms @ 100 MHz; 100 +/-22 ohms @ 100 to 550 MHz |
Mutual Capacitance | 56 pF/m |
Resistance | 9.09 ohms/100 m |
NEXT (Minimum) | 45 dB/100 m (328.1 ft.) @ 100 MHz; 41 dB/100 m (328.1 ft.) @ 200 MHz; 39 dB/100 m (328.1 ft.) @ 250 MHz |
Frequency | Up to 550 MHz |
Return Loss | 22.5 dB/100 m @ 100 MHz; 21 dB/100 m @ 200 MHz; 20.5 dB/100 m @ 250 MHz |
PS-ACR | 32 dB @ 100 MHz |
PS-NEXT (Minimum) | 43 dB/100 m @ 100 MHz; 39 dB/100 m @ 200 MHz; 37 dB/100 m @ 250 MHz |
Attenuation (Maximum) | 23.6 dB/100 m (328.1 ft.) @ 100 MHz; 34.6 dB/100 m (328.1 ft.) @ 200 MHz; 39.1 dB/100 m (328.1 ft.) @ 250 MHz |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLON Conduit Flex Kit Liq Tgt 3/4In (150ERB-UPC)
- EATON BUSSMANN Solar Fuse, PV-F Series, 5A, Fast-Acting, Not Rated, Cylindrical (PV-5A10F)
- APPLETON ELECTRIC Reducing Bushing, Haz, Steel, 3/4 to 1/2In (RB75-50)
- INTERMATIC Auto Shut Off Timer, Almond, 1/4 HP (EI200LA)
- BLACK BOX Black Boxwork Services EYN870A-PB-1000 Gigatrue 550 Cat6 Bulk 1000 ft. Pvc; Blue Plbox (EYN870A-PB-1000)
- BLACK BOX Gigatrue 550 Cat6 Bulk, 1000Ft, Pvc, Gray Plbox (EYN876A-PB-1000)
- BLACK BOX Gigatrue Cat6 Channel 550-Mhz Patch Cabl (EVNSL643-0025)
- BLACK BOX Gigatrue Cat6 Channel 550-Mhz Patch Cabl (EVNSL649-0002)
- BLACK BOX Gigatrue Cat6 Channel 550-Mhz Patch Cabl (EVNSL641-0006)
- BLACK BOX Gigatrue Cat6 Channel 550-Mhz Patch Cabl (EVNSL641-0002)
- MAKITA AC Power Cord (GM00002124)
- Black Box Power Cables