Shop All Voice & Data Outlets, Boxes, Faceplates
Black Box
Gigastation2 Wallplate, 4-Port Single-Ga
Mfr # WPT472
Zoro # G0398092
product price: $2.59
/ea
Sold in multiples of 4 for $10.36
$10.36
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Ivory
- Number of Ports 4
- Description/Special Features Rear-loading capability provides extra security at the workstation; The vertical orientation of all port openings provides a cleaner finish and eliminates mixing vertical and horizontal ports
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Black Box
- MFR # WPT472
- Zoro # G0398092
- UPC # 822088122173
- Country of Origin Unknown
- Category Voice & Data Outlets, Boxes, Faceplates
Details
Item | Keystone Wallplate |
Color | Ivory |
Number of Ports | 4 |
Description/Special Features | Rear-loading capability provides extra security at the workstation; The vertical orientation of all port openings provides a cleaner finish and eliminates mixing vertical and horizontal ports |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Channel Beam Clamp, Gold (V621Y)
- IDEAL Cat6 Feed-Thru Mod Plug 100 PK, PK100 (85-377)
- LEDEX Solenoid (3501-M-1)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 24 AWG, 8 oz, 401' Length, 0.0221" Diameter, Red (24SNSP.5)
- BLACK BOX Av Stainless Wallplate, Single Gang, Ru (WP841)
- BLACK BOX Gigabase2 Modular Furniture Faceplate, 2 (WPT459-MF)
- BLACK BOX Gigastation2 Wallplate, 2-Port Single-Ga (WPT464)
- BLACK BOX Gigastation2 Wallplate, 1-Port Single-Gang, White (WPT458)
- BLACK BOX Wallplate Control Panel (AVS-CTRL8)
- PANDUIT Surface Mount Box, Mini Com, 4 Port, White (CBX4WH-AY)
- MONOPRICE A/V Wallplate, 3-Gang, 7.1 Stereo, White (6907)
- Black Box Voice & Data Outlets, Boxes, Faceplates